Sanoxy 360 Degrees Rotating PU Leather Case Stand for iPad 2; 3 & 4; Leopard Multi
Mfr # SNX-IPA2-360CS-LEOMLTI
Zoro # G103932489
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanoxy
- MFR # SNX-IPA2-360CS-LEOMLTI
- Zoro # G103932489
- Country of Origin China
- Category Computer Cases
Description
Sanoxypremium quality pu leather case supports smart cover capability: automatically wakes on open and sleeps on close, it also features a unique design with a 360° swivel that allows your iPad 2/3/4 to rotate in portrait or landscape position while in the case. Material: PU Leather 360 degree case can easily switch from a vertical viewing position to a comfortable horizontal typing position. Full access to all functions while in the case Easy & quick installation: snap on left part of iPad 2/3/4 , then right All of the iPad 2/3/4 ports, buttons, speakers, and cameras are visible and accessible with the case on High quality case built specifically to fit the Apple iPad2/3/4 stand smart cover to sleep saving you battery life
Features- Sanoxy360 Degree Rotating Magnetic PU Leather Case Smart Cover With Swivel Stand For Apple iPad 4th Generation Retina Display / the new iPad 3 / iPad 2 (Wake/sleep Function)
- The interior hard cover allows the iPad to be rotated 360 degree horizontally and vertically.
- Elastic band to hold case closed securely.
- Rotary Swivel allows 360 degrees rotation, enabling iPad 4, ipad 3/2 to rote in both portrait and landscape modes while in the case
- Protection against scratches; Quick and Easy Installation
- Color: Leopard Multi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Universal Ultra-Thin Flat Wall Mount, 23" to 46" LCD Screen (SUF640P)
- PYLE Lcd Screen & Computer Keyboard Cleaning Kit, PCL106 (PCL106)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-446)
- PC ENCLOSURES Computer & Monitor Enclosure - Stainless Steel (PC Defender Stainless Steel)
- BE QUIET! Silent Base 601 SILVER Mid-Tower ATX Computer Case w/Window, Two 140mm (BGW27)
- SILVERSTONE Aluminum Mini-ITX Media Center - HTPC Case - Black (LC12B)
- CASE LOGIC Case Logic VNC-218BLACK 18 Inch Laptop Briefcase (VNC-218BLACK)
- THERMALTAK Thermaltake Ceres 500 Tg Argb Snow - Mid Tower - Extended Atx (CA-1X5-00M6WN-00)
- SILVERSTONE Silverstone Technology Mid-Tower Micro-ATX PC Case with Dual USB 3.0 Ports - Black (SI476510)
- VIRTUAL Define 7 Compact Black Brushed Aluminum & Steel ATX Compact Silent Mid Tower Computer Case (VI2611047)
- LIAN-LI Lancool 216 Rgb - Mid Tower - Extended Atx (LANCOOL 216RC-W)
- Sanoxy Computer Cases