Sanoxy 360 Degrees Rotating PU Leather Case Stand for iPad 2; 3 & 4; Leopard Gold
Mfr # SNX-IPA2-360CS-LEOGLD
Zoro # G903932528
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanoxy
- MFR # SNX-IPA2-360CS-LEOGLD
- Zoro # G903932528
- Country of Origin China
- Category Computer Cases
Description
Sanoxypremium quality pu leather case supports smart cover capability: automatically wakes on open and sleeps on close, it also features a unique design with a 360° swivel that allows your iPad 2/3/4 to rotate in portrait or landscape position while in the case. Material: PU Leather 360 degree case can easily switch from a vertical viewing position to a comfortable horizontal typing position. Full access to all functions while in the case Easy & quick installation: snap on left part of iPad 2/3/4 , then right All of the iPad 2/3/4 ports, buttons, speakers, and cameras are visible and accessible with the case on High quality case built specifically to fit the Apple iPad2/3/4 stand smart cover to sleep saving you battery life
Features- Sanoxy360 Degree Rotating Magnetic PU Leather Case Smart Cover With Swivel Stand For Apple iPad 4th Generation Retina Display / the new iPad 3 / iPad 2 (Wake/sleep Function)
- The interior hard cover allows the iPad to be rotated 360 degree horizontally and vertically.
- Elastic band to hold case closed securely.
- Rotary Swivel allows 360 degrees rotation, enabling iPad 4, ipad 3/2 to rote in both portrait and landscape modes while in the case
- Protection against scratches; Quick and Easy Installation
- Color: Leopard Gold
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealed Lead Acid Battery, 6VDC, 6.43" H (40560)
- META Oculus Quest 2 Advanced All-in-One VR Headset 128GB, White (899-00182-02)
- ILC Replacement for Fluke Ft500 Battery (FT500 BATTERY FLUKE)
- EVEREADY ENER4PK 3V Lith Battery (2032BP-4)
- ANTEC Value Solution Series VSK3000 Elite, Black SGCC Micro ATX Tower Computer Case (VSK3000ELITE)
- SILVERSTONE Silverstone Technology Mid-Tower Micro-ATX PC Case with Dual USB 3.0 Ports - Black (SI476510)
- BUGATTI Travel/Luggage Case for 17.3" Notebook - Black (BUGBZCW1645BK)
- CASE LOGIC Case Logic CSLGVNM217 17 in. Notebook Messenger Bag (CSLGVNM217)
- CASE LOGIC Case Logic VNC-218BLACK 18 Inch Laptop Briefcase (VNC-218BLACK)
- LIAN-LI Lian Li V3000 Plus - Ggf Edition - Ft - Extended Atx / Ssi Eeb (V3000PW)
- FRACTAL Design Define 7 Xl - Tower - Extended Atx / Ssi Eeb (D-C-DEF7X-01)
- Sanoxy Computer Cases