Sanoxy 360 Degrees Rotating PU Leather Case Stand for iPad 2; 3 & 4; Leopard Brown
Mfr # SNX-IPA2-360CS-LEOBRN
Zoro # G403932448
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanoxy
- MFR # SNX-IPA2-360CS-LEOBRN
- Zoro # G403932448
- Country of Origin China
- Category Computer Cases
Description
Sanoxypremium quality pu leather case supports smart cover capability: automatically wakes on open and sleeps on close, it also features a unique design with a 360° swivel that allows your iPad 2/3/4 to rotate in portrait or landscape position while in the case. Material: PU Leather 360 degree case can easily switch from a vertical viewing position to a comfortable horizontal typing position. Full access to all functions while in the case Easy & quick installation: snap on left part of iPad 2/3/4 , then right All of the iPad 2/3/4 ports, buttons, speakers, and cameras are visible and accessible with the case on High quality case built specifically to fit the Apple iPad2/3/4 stand smart cover to sleep saving you battery life
Features- Sanoxy360 Degree Rotating Magnetic PU Leather Case Smart Cover With Swivel Stand For Apple iPad 4th Generation Retina Display / the new iPad 3 / iPad 2 (Wake/sleep Function)
- The interior hard cover allows the iPad to be rotated 360 degree horizontally and vertically.
- Elastic band to hold case closed securely.
- Rotary Swivel allows 360 degrees rotation, enabling iPad 4, ipad 3/2 to rote in both portrait and landscape modes while in the case
- Protection against scratches; Quick and Easy Installation
- Color: Leopard Brown
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREFIRE Battery, 123A, Lithium, 3-Volt, 12-Pack (SF12-BB)
- ENERGIZER Ultimate Lithium, AA Lithium Battery, 1.5 V DC, 8 Pack (L91SBP-8)
- ULTRALAST Battery 6 Volt Lithium (CR) Ultralast Lithium Photo Battery (UL2CR5)
- ILC Replacement for Cameron Sino Cs-blm900mx Battery (CS-BLM900MX)
- LIAN-LI Lancool 216 Rgb - Mid Tower - Extended Atx (LANCOOL 216RC-X)
- MICRO 4 Layer Acrylic Stackable Raspberry Pi Case with Fan-Model B B Plus & Zero (MI332934)
- THERMALTAKE CoreX71 TG Full Tower Chassis (CA1F800M1N02)
- BUGATTI Travel/Luggage Case for 17.3" Notebook - Black (BUGBZCW1645BK)
- VIRTUAL Define 7 Compact Black Brushed Aluminum & Steel ATX Compact Silent Mid Tower Computer Case (VI2611047)
- ANTEC VSK4000E-U3_US Black SGCC Steel ATX Mid Tower Computer Case (VSK4000E-U3US)
- AEROCOOL BGears b-Voguish Full Tempered Glass Dual Chamber layout Mid Tower (B-VOGUISH)
- Sanoxy Computer Cases