Sanoxy

RJ45 Splitter Adapter 1 to 2 Ways Dual Female Port CAT5/6/7 LAN Ethernet Cable Adapter


product price: $21.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Dimension : 4cm x 3.5cm x 2cm L x W x H / 1.6in. X 1.4in. X 0.8in. . Splitter Design: 1 RJ45 In and 2 RJ45 female out. Convert and increase your Ethernet connections from 1 to 2 sockets. Convert a single RJ45 outlet to two RJ45 sockets easily. Divide original embedded Ethernet cables 8pins into two groups . Two groups respectively transmit data with purely physical connection . Not the same as a network router, not the function of the assign IP addresses . Easy to operate, plug and play, no extra driver needed . Small and lightweight.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.