Shop All Networking Hardware
Sanoxy
Network Wireless Range Expander 300M US Plug Wi-Fi N 802.11N Repeater
Mfr # SANOXY-PER-_WAP-300
Zoro # G010039271
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanoxy
- MFR # SANOXY-PER-_WAP-300
- Zoro # G010039271
- Country of Origin China
- Category Networking Hardware
Description
SANOXY wifi N Wi-Fi Repeater 802.11N Network Access Point Range Expander 300 Mbps US Plug. Maximum WLAN security with WPA2, WPA and WEP 128/64. Software wizard for simple setup. 2dBi antennas integrated. Support wifi Repeater Mode and Standard AP Mode. Provides one 10/100Mbps Auto-Negotiation Ethernet LAN ports. System requirements: WLAN access point/client according to IEEE 802.11n, g, b. 110 230-volt socket. The WLAN client must support at least the WPA encryption standard. WLAN access point and the WLAN client with automatic IP address assignmentDHCP. Forwarding of IPv4-based protocols/Address Resolution Protocol. The network name SSID of the WLAN access point must be set toin.visiblein.. Specifications: Color: White Frequency range: 2.4-2.4835GHz wifi transmit power: 14 17 dBm Typical Power supply unit: 100V-240V A Operating temperature: 0 40 32 104 Storage temperature: -40 70 -40 158 Relative humidity: 10% 90% Non Condensation Product dimensions: 11 6 7cm Product weight: 98g Networking cable: 1M Package size: 22 14.5 7cm Package weight: 226g Package Contents: 1 wifi-N repeater1 RJ-45 networking cable 1 Quick installation guide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM DVD-R Disc, 4.70 GB, 120 min, 16x, PK50 (VER95101)
- TRANSCEND INFORMATION 32Gb Jetflash 710 Silver Usb 3.0 (TS32GJF710S)
- C2G C2G 3Ft Usb 2.0 A To Micro-Usb B Cable White - 3Usb Cable - 3 Foot (27442)
- DANTONA Battery 9.6 Volt Nickel Cadmium Dantona Power Tool Battery (TOOL-928)
- SANOXY 300Mbps WiFi Repeater Wireless-N AP Router Extender Signal Booster Range (PP-193639321587)
- SANOXY 600Mbps Wireless USB Wifi Adapter Dongle Dual Band 2.4G/5GHz W/Antenna 802.11AC (SANOXY-CABLE46)
- SANOXY 3 Gang WiFi Smart Wall Touch Light Switch Glass Panel For Alexa/Google APP (PPT-193855087746-3G)
- SANOXY 1 Gang WiFi Smart Wall Touch Light Switch Glass Panel For Alexa/Google APP (PPT-193855087746-1G)
- SANOXY WiFi Car Rear View License Plate Backup Reverse Parking Camera Waterproof HD-License Plate Camera (265370051856-LICPLT)
- SANOXY 1200Mbps Wireless USB Wifi Adapter Dongle Dual Band 2.4G/5GHz w/Antenna 802.11AC (PPT-193811397997)
- VIRTUAL Secure UPG Essential Edition with TZ470, Black - 3 Year (VI3537651)
- Sanoxy Networking Hardware