Sanoxy

Mini Magnetic GPS Tracker Real-time Car Truck Vehicle Locator GSM GPRS SIM Card required


product price: $58.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Daily Activity Tracker and Positioning: This locator can record the step count data in the past 7 days, easily tracking the past activity. Has powerful positioning function, can work with GPS, GSM, LBS and WIFI, such as remote control, one button searching, step counting and so on.. SOS and Positioning Query: For emergency, press the SOS button and the device will send out the call and message for help to the guardian. You can check the user's specific location through mobile app or computer whether it is brought by children, the old, in the bag or in a car, you can find them easily as soon as possible.. Anti-disturbance Mode and Electronic Fence: Once the no-disturbance time range is set through the APP on the guardian's cell phone, this voice recorder will shield the voice messages and calls. When you center on device to define an area on the map, it will immediately alarm if the tracker is away from the area. No worries about your safety.. Low battery Alarm: When the current power is lower than 20%, the Voice Recorder will send alarm information to you, helping you charge it in time.. Other Remote Functions: Find the tracker, alarm, shutdown, restart. These functions of a device can be implemented through the guardian mobile phone's APP.. Note. 1. This GPS tracker cannot work if a SIM card is not inserted. It can work with or without the mobile APP, so you can have real-time tracking either using SMS or the mobile APP available for Android and iOS.. 2. Only GSM SIM card works in this model. GPS locator. 3. Please make sure GSM SIM card supports making calls, sending messages, GPRS network.. 4. There will be an extra cost of data usage when you use with the SIM Card.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.