Shop All Motorsport Tires and Wheels
Sanoxy
Mini Magnetic GPS Tracker Real-time Car Truck Vehicle Locator GSM GPRS
Mfr # PPT-GPS-07
Zoro # G910039265
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sanoxy
- MFR # PPT-GPS-07
- Zoro # G910039265
- Country of Origin China
- Category Motorsport Tires and Wheels
Description
Small size and lightweight, easy for carry. 2. Black shell, easy to hide, perfect for tracking vehicles, teens, spouses, elderly persons or assets. With two powerful magnets inside, easy to attach to vehicle sure, no extra installation need. 3. All you need is a working SIM card NOT included! to insert into the device, then you can track and map with Google Maps in real-time over the Internet. 4. Dial SIM card number, then you can hear voice around this tracker, with no light and no noise. Note:. 1. This GPS tracker cannot work if a SIM card is not inserted. It can work with or without the mobile APP, so you can have real-time tracking either using SMS or the mobile APP available for Android and iOS.. 2. Only GSM SIM card works in this model. GPS locator. 3. Please make sure GSM SIM card supports making calls, sending messages, GPRS network.. 4. There will be an extra cost of data usage when you use with the SIM Card.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Max. Perf. Glass Hydraulic Spin-On, BT8874-MPG (BT8874-MPG)
- AGS Brass Compression Connector, 1/8 Tube, Male (1/8-27 NPT), 1/bag (CF-10B)
- MAIN FILTER LUBER-FINER LH4582G Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- BALDWIN FILTERS Fuel Filter, 5-5/8 x 3-11/16 x 5-5/8 In (BF7907)
- SANOXY Mini Pet Dog Cat GPS Locator Tracker Tracking Anti-Lost Device Finder Random Color (GPS-303643764020)
- SANOXY Magnetic GPS Tracker Real Time Car Vehicle Tracking Device (PP-93848714730)
- ITP TIRES ITP Mud Lite XL 26x9-12 (IT56A3P6)
- JENDYK Replacement Rib Nut for 1-1/8" (13/16") Budd Inner Cap Nut Removal (XLN18B)
- ITP TIRES ITP Mud Lite II 23x8-12 (IT6P0886)
- MARTIN WHEEL CO. Martin Wheel Kenda K500 Super Turf Tire on 8x7 Rim 4 Hole Wheel (4/4) 858GK4W-4TFK - 18 x 8.50-8 (858GK4W-4TFK)
- SUTONG TIRE RESOURCES Wolfpack ATV Tire 27X9R14 8PR P3036 (WD3013)
- Sanoxy Motorsport Tires and Wheels