Shop All HDMI Cables
Sanoxy
Mini DisplayPort Thunderbolt Male To DVI-D HDMI VGA Adapter Converter 4K 1080P
Mfr # SANOXY-CABLE25
Zoro # G310036475
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sanoxy
- MFR # SANOXY-CABLE25
- Zoro # G310036475
- Country of Origin China
- Category HDMI Cables
Description
This product with three output ports, and you can choose one of them to use at a time as you demand, the functions of the port as followings: . 1. DVI output, connect the DVI devices using a DVI cable. 2. HDMI output, connect the HDMI devices using a HDMI cable. 3. VGA output, connect the VGA devices using a VGA cable. 4. Mini Display Port, connect Mac Book, Mac Book Pro, or Mac Book Air. Support Mini Display Port 1.1a Dual-mode input. The HDMI can support audio output for iMac Late 2009 and Mac Book Pro Mid 2010 . Support HDMI/DVI/VGA output with the max resolution of 1920x1080p at 60Hz, 225MHz/2.25Gbps per channel 6.75Gbps all channel, 12bit per channel 36bit all channel deep color. Automatic detect the display by plugging and unplugging it. Powered from Mini Display Port source.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTON 10E USB A Wired Computer Headset w/ Microphone, 8ft Long Cord Wired Earbuds (DWH10E)
- MIGHTY MAX BATTERY 12-Volt 12 Ah 165 CCA Rechargeable Sealed Lead Acid Battery (YB12A-A)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 12Ah, Faston, Voltage: 12 (2UKH3)
- BITTEL Hospitality Telephone, Analog, Wall or Desk Black (38TSDT10-B)
- SANOXY 10 Feet HDMI-to- HDMI Gold Plated for 4K TV, Gaming Consoles (SANOXY-VNDR-HDMI-M-TO-M-10FT)
- SANOXY HDMI 2.0 HDTV Switch Switcher Splitter Bi-Direction Hub HDCP 2x1 1x2 In Out 4K (EBL-1X2-HDMI-BIDROR)
- SANOXY 3 Feet HDMI-to- HDMI Gold Plated for 4K TV, Gaming Consoles (SANOXY-VNDR-HDMI-M-TO-M-3FT)
- SANOXY HDMI Male To VGA Male Video Converter Adapter Cable For PC DVD 1080P HDTV 6FT (SANOXY-CABLE123)
- SANOXY VGA To HDMI Converter 1080P HD Adapter With Audio Cable For HDTV PC Laptop TV (SANOXY-CABLE106)
- SANOXY 1x2 HDMI 2 Port Splitter (SANOXY-HDMI-SPLT-1X2)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, HDMI, Ivory (NS801I)
- Sanoxy HDMI Cables