Sanoxy

Mini 3 Port USB 2.0 Rotate Splitter Adapter Hub for PC Laptop Notebook Expansion


product price: $23.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Mini 3 ports USB 2.0 rotate splitter adapter hub for PC laptop notebook .. Fully compliant with USB 2.0/1.1 specification.. Allows simultaneous operation of up to 3 separate devices all attached to a single USB port.. USB A male connector can be rotated 180 degrees, easily meeting users' USB orientation angle demands.. Made of high quality material,durable.. Mini size,light weight,easy to carry with.. Product Specifications:. Working humidity: 10% - 90% . Model: USB 2.0/3.0. Working voltage: 5V. Working current: 500mA. Operating temperature: - 20C - 75c. Storage temperature: - 40C - 85C. Support system: Windows 95 / 98 / 2000 / 2003 / W7 / W8 / w10me / XP / Vista or Mac OS 8.1 or above drivers need to be installed under Windows 95 / 98 system . . Package Include:. 1pc 2.0 / 3.0 splitter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.