Shop All Micro-USB, Type-C & Lightning Charging Cables
Sanoxy
Link Cable For Oculus Quest 2 Type-C 3.2 Right Angle To USB A Charging Cord
Mfr # PP-203800412880
Zoro # G610036533
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanoxy
- MFR # PP-203800412880
- Zoro # G610036533
- Country of Origin China
- Category Micro-USB, Type-C & Lightning Charging Cables
Description
Compatible For Oculus Quest 2 Link Cable: The Link connects Oculus Quest 2 to a gaming PC so that you can play a wide range of Oculus Rift apps and games.. High Speed Charging and Data Transfer: Compatible with oculus software, tested at over 2000 Mbit/s data transfer rate with link cable for Oculus Quest 2.. Long Enough and Flexible: 10 feet long cable allows you to move freely without by restricted when playing games and watching movies or listening to music, bringing a good experience.. User Friendly Design: The USB Type C port with a 90 Degrees angled design prevents it from disconnecting from Oculus Quest 2 easily.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Belt Clip, Polycarbonate (MB86)
- ILC Replacement for Dyson Sv11 Battery (SV11 BATTERY DYSON)
- LEGRAND Rj45 Network Jack Splitter Kit (37049)
- MIGHTY MAX BATTERY 12-Volt 18 Ah Sealed Lead Acid (SLA) AGM Rechargeable Battery (ML18-12)
- SANOXY USB-C USB 3.1 Type-C Male to 3-Port USB 3.0 Hub RJ45 Gigabit Ethernet Adapter (USBC-255694674426)
- SANOXY Type C USB-C 3.1 Male To USB 3.0 Type A Female OTG Converter Adapter Cord Cable White (PPT-194404831417-WE)
- SANOXY 2 Pack USB 3.1 Type C Male to Micro USB Female Adapter Converter Connector USB-C (SANOXY-CABLE29)
- SANOXY USB 3.1 Type C USB-C Female to USB 3.0 Male Port adapter Type-A Card Converter (SANOXY-CABLE48)
- SANOXY 1m/ 3ft USB C Cable Type C Fast Charger For OEM Samsung Galaxy S8 S9 S10 Plus Note 8 10 Black (SANOXY-CABLE50)
- SANOXY USB C to USB B Printer Cable, USB 3.1 Type B Cord Nylon Briaded Compatible (USB3-TYPEC-Prnt)
- GET POWER GetPower Lightning to USB Charge and Sync Cable 3 ft. Assorted (GP-PC-SOLID-IP5)
- Sanoxy Micro-USB, Type-C & Lightning Charging Cables