Shop All HDMI Cables
Sanoxy
HDMI TO VGA HDMI Male To VGA Female Converter Adapter With Audio 1080P Support
Mfr # PPT-194402294746
Zoro # G010036447
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanoxy
- MFR # PPT-194402294746
- Zoro # G010036447
- Country of Origin China
- Category HDMI Cables
Description
HDMI to VGA adapter are widely used with HDMI input source Desktop / notebook / Fire Stick/Raspberry Pi/ DVD player / Tablet PC / digital set-top box / player / digital camera / SLR camera / video camera and other equipment through this adapter connected. VGA deviceOutput: TV/Monitor/Project/LCD/LED and other display devices all with VGA input port except laptop. Only support HDMI input to VGA output, built-in active IC chip converts digital HDMI signal into analog VGA video, connect HDMI female to VGA male to your monitor/projector with vga port. Supports 720P / 1080i / 1080P, Plug & Play without software driver installation. Resolution not over then 1080P. Mini size with screw for fixed to your display devices, no installation of any driver and software, no need power support. Quick installation, simple operation, without setting. Compliant with HDMI 1.3/1.4. HDMI Cable Length: 17.5cm. 3.5MM Cable Length: 50cm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Amstron AP-12220EV/NB - 2 Pack (ML22-12GELMP2612)
- ILC Replacement for Cameron Sino Cs-rcu304sl Battery (CS-RCU304SL)
- DURACELL Coppertop AAAA Alkaline Battery, 1.5V DC, 2 Pack (MX2500B2U)
- BATTERY CLERK AJC® Panasonic 12V 26Ah 12V 26Ah Sealed Lead Acid Battery (AJC-D26S-C-0-157058)
- SANOXY 25ft CL2 Rated HDMI M/F Extension Cable with Ethernet 24AWG (CBL-LDR-HM109-1225)
- SANOXY 3 Feet HDMI-to- HDMI Gold Plated for 4K TV, Gaming Consoles (SANOXY-VNDR-HDMI-M-TO-M-3FT)
- SANOXY 6 in 1 USB-C Hub Type-C to HDMI + 2x USB3.0 + PD + TF + SD Adapter (SANOXY-HUB1)
- SANOXY 1ft HDMI Panel-Mount Male to Female Extension Cable with Ethernet (SNX-CBL-HM112-1201)
- SANOXY 1.5ft High Speed HDMI Cable with Ethernet 28 AWG (CBL-LDR-HM107-111H)
- SANOXY 8 in1 USB C to Type C USB 3.0 Hub 4K HDMI Ethernet Micro SD/TF Card Adapter Dock (SANOXY-HUB2)
- TRIPP LITE HDMI-Cat5/6 Extender, Up to 100ft, Audio (B126-1P0)
- Sanoxy HDMI Cables