Shop All Fiber Optic Cable
Sanoxy
Gold TOSLink Fiber Optical Optic Digital Audio Cable SPDIF Sound Bar Cord 30 ft
Mfr # SANOXY-CABLE88
Zoro # G310036550
$23.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sanoxy
- MFR # SANOXY-CABLE88
- Zoro # G310036550
- Country of Origin China
- Category Fiber Optic Cable
Description
Toslink Optical Audio Cable Digital Fiber Audio Cable . Our High-quality audio allows for full immersion into your favorite music, movies, video games, and more. Optimal Signal Transfer Digital Optical Audio Toslink Cable delivers superior sound. Optical audio cable perfectly connects a CD/DVD player, Blu-Ray player, gaming console, or other audio component to a amplifier, receiver, audio processor, audio system, or home theater system. Uncompressed PCM audio, compressed 5.1 to 7.1 surround sound systems including Dolby Digital Plus, DTS-HD High Resolution and LPCM. A Reliable Digital Audio Optical Cable with Unbeatable Performance . 24k Gold-Plated Connectors: Resist corrosion which provides pure and clear sound with the best signal transmission. Ultra Slim Design cable OD:2.2mm. Flexible makes your cable convenient in use. Compatible with: ADAT, DAW, Dolby Digital, DTS devices with TosLink interface
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 6A, 600V AC, Nonindicating (TRS6R)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 12 V DC, 65 A (LC1D65AJD)
- NVENT HOFFMAN Lay-In Wireway, 10 ft., 4inWx4inH, Steel (F44L120)
- SQUARE D NEMA CB Starter, Size 1,120V Coil, 12 Enc (8539SCA54V02S)
- SANOXY Gold TOSLink Fiber Optical Optic Digital Audio Cable SPDIF Sound Bar Cord (SANOXY-CABLE96)
- LEGRAND Fiber Optic Cables, 30IN PLASTIC ENCLOSURE NA NO C (ENP3080NA)
- KLEIN TOOLS Commander™ Test-n-Map™ Remote Kit (VDV770-834)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 15m, Aqua (7622)
- JONARD TOOLS Singlemode Fiber Optic Launch Cable, 350m, SC/UPC-SC/APC (FLC-3505)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 1 M (GBLC2-D4-01)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/ST, 15m (N318-15M)
- Sanoxy Fiber Optic Cable