Shop All Fiber Optic Cable
Sanoxy
Gold TOSLink Fiber Optical Optic Digital Audio Cable SPDIF Sound Bar Cord 3 ft
Mfr # SANOXY-CABLE85
Zoro # G010036546
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanoxy
- MFR # SANOXY-CABLE85
- Zoro # G010036546
- Country of Origin China
- Category Fiber Optic Cable
Description
Toslink Optical Audio Cable Digital Fiber Audio Cable . Our High-quality audio allows for full immersion into your favorite music, movies, video games, and more. Optimal Signal Transfer Digital Optical Audio Toslink Cable delivers superior sound. Optical audio cable perfectly connects a CD/DVD player, Blu-Ray player, gaming console, or other audio component to a amplifier, receiver, audio processor, audio system, or home theater system. Uncompressed PCM audio, compressed 5.1 to 7.1 surround sound systems including Dolby Digital Plus, DTS-HD High Resolution and LPCM. A Reliable Digital Audio Optical Cable with Unbeatable Performance . 24k Gold-Plated Connectors: Resist corrosion which provides pure and clear sound with the best signal transmission. Ultra Slim Design cable OD:2.2mm. Flexible makes your cable convenient in use. Compatible with: ADAT, DAW, Dolby Digital, DTS devices with TosLink interface
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Bushing, Reducing (RE32S)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Screw On (AHE12X12X6)
- IFM Single-Ended Cordset, 5 m L Cable (EVC008)
- ENET Enet 25M Lc/Lc Duplex Single-Mode 9/125 Os1 Or Better Yellow Fiber (LC2-SM-25M-ENC)
- SANOXY Gold TOSLink Fiber Optical Optic Digital Audio Cable SPDIF Sound Bar Cord (SANOXY-CABLE96)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to SC, 1 M (GBLCC-D2-01)
- TRIPP LITE Fiber Optic Patch Cord, SC/SC, 2m, Orange (N306-006)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 5 M (GBLC2-D4-05)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to LC, 2 M (GBLC2-D2-02)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex SC to SC, 3 M (GBSC2-D4-03)
- SWE-TECH 3C 24 Fiber Indoor/Outdoor Fiber Optic Cable, 62.5/125 OM1, Corning InfiniCor 300, Plenum, NFPA 262,1000ft (FWT11F3-224NH)
- Sanoxy Fiber Optic Cable