Shop All Stereo & Optical Audio Cables
Sanoxy
Docking Station 11 in 1 HDMI USB 3.0 C Hub 3.5MM VGA for Macbook, Laptops
Mfr # usbc-dock-393996656996
Zoro # G710036334
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanoxy
- MFR # usbc-dock-393996656996
- Zoro # G710036334
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
HDMI interface: Support 4K / 60Hz HD screen display. USB 3.0: 5Gbps data transmission 1G movie can be transmitted within 5 seconds. RJ45 interface: support 100Mbps Ethernet. Memory card / TF card reader: Does not support simultaneous reading of TF card and memory card.. 3.5mm auxiliary jack: suitable for headphones, headphone speakers. Type-C PD port: supports 60W PD charging maximum. Function: USB 3.0, HDMI, VGA, RJ45, Memory card/ TF card reader, PD charging USB HUB.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA ELECTRONICS CB Radio, 4W, 4-21/32"W (CCBR75AR01)
- MOTOROLA Holster, Material Plastic (PMLN5956B)
- ILC Replacement for Genlyte 52-0185 (52-0185 GENLYTE)
- DANTONA Battery 3 Volt Lithium (CR) Dantona 5 Pack Lithium Batteries (VAL-1616-5)
- SANOXY 25ft 3.5mm Stereo Male to 2 RCA Male Audio Cable (SNX-CBL-SR103-1125)
- SANOXY 25 Feet Audio Stereo 3.5mm Male-to-Female Extension Cable (SANOXY-VNDR-25ft-audio)
- SANOXY USB-C Type C to 3.5mm Aux Audio Jack Passive Headphone Adapter Nylon Braided Black (SANOXY-CABLE60)
- SANOXY 6in 3.5mm Stereo Female to 2 RCA Male Audio Cable (SNX-CBL-SR105-136I)
- SANOXY 2x pcs of 3.5mm Mono Male to RCA Female Adapter (CBL-LDR-SR203-1200)
- SANOXY 2x pcs of 3.5mm Stereo Female to Female Coupler (CBL-LDR-SR201-1400)
- MONOPRICE A/V Cable, RCA Coaxial M/M, 25ft (621)
- Sanoxy Stereo & Optical Audio Cables