Shop All Clamp On Power Meters
Sanoxy
Digital Multimeter Tester AC DC Volt Ohm Amp Clamp Meter Auto Range LCD Handheld-blue
Mfr # PPT-193864666062-blue
Zoro # G610077406
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sanoxy
- MFR # PPT-193864666062-blue
- Zoro # G610077406
- Country of Origin China
- Category Clamp On Power Meters
Description
Accurately Measures: AC/DC voltage, only for AC current not for DC current, resistance, and also provides diode and continuity tests. Jaw Opening: The Clamp measures the AC current in a conductor up to 26mm without interrupting the circuit.. Additional Features: Data hold, max reading, and an easy-to-read large LCD.. Sleep Mode: Automatically enters sleep mode after 15 minutes of inactivity for energy conservation.. Easily Carrying: Comes with a handy carrying pouch, perfect for use while you're on the go.. Technical Conditions: 23 Degrees C-5 Degrees C relative humidity less than 80% RH. Replace the Battery: If the batteryin.+-in. sign appears on the display screen, the battery should be replaced. Remove the screw and open the back cover and replace the used battery with a new one AAA, 1.5v 2, or equivalent.. Automatic Shutdown:. A. If you do not operate the meter for about 15 minutes, it will turn off automatically. To turn it on again, simply rotate the range switch or press the button.. B. If thein.holdin. button is pressed to wake up the meter after the meter is automatically turned off, the automatic shutdown function will be disabled. Package Includes:. 1 X Multimeter- 1 X Table Pen- 1 X Storage Bag- 1 X Instruction Manual
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Hard Carrying Case, 11 In. D, 5 In H, Black (Fluke-CXT80)
- PIC GAUGES Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-302L-254S-01)
- DWYER INSTRUMENTS Digital Manometer (478A-1)
- GENERAL TOOLS Temperature Humidity Meter (EP8709)
- SANOXY Digital Multimeter Tester AC DC Volt Ohm Amp Clamp Meter Auto Range LCD Handheld-red (PPT-193864666062-red)
- BLUE SEA SYSTEMS Blue Sea Systems 8110 Mini Clamp Multimeter - AC/DC (8110)
- UEI TEST INSTRUMENTS True-RMS Dual Display 600A Clamp Meter w, Backlit LCD, 600 A A, 1.25 in (31.75mm) Jaw Capacity (DL579)
- EXTECH Clamp Meter, LCD, 1,500 A, 2.0 in (51 mm) Jaw Capacity, Cat IV 600V Safety Rating (MA1500)
- AMPROBE Clamp-On Power Meter Kit, LCD, 1000kW, 1000 A, Cat IV 600V, Cat III 1000V Safety Rating (6NZJ0 + 34K451)
- IDEAL Clamp Meter, 4 digit LCD, 660 A, 1.4 in (36 mm) Jaw Capacity (61-765GA)
- FLUKE Wireless Clamp Meter Module Kit, LCD, 2,500 A, 10.0 in (254 mm) Jaw Capacity (FLK-A3001FC K)
- Sanoxy Clamp On Power Meters