Shop All Stereo & Optical Audio Cables
Sanoxy
Condenser Recording Microphone 3.5mm Gaming
Mfr # WZ-165298917653
Zoro # G810036319
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanoxy
- MFR # WZ-165298917653
- Zoro # G810036319
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
3.5mm Plug and Play -Easy to use, you can connect your phone or computer directly to a 3.5 mm jack with the cable. No additional converters are needed, real plug and play. But if your headphone jack is not 3.5mm please add a converter into 3.5mm, then our microphone can be used on your device. MINI Condenser Microphone - Notice: not fit for iPhone 7 above, Mac needs to connect the USB External Stereo Sound Adapter, The mic is specially designed for radio studios, dubbing, podcasting, recording, gaming, MSN, Skype, and conference chatting. Compatibility is great, not only working on your PC, laptop or desktop system fit for Mac, Windows 7,8,10, Vista, XP, NOTE: New phones may require 3.5mm audio adapter sold seperately, Mac need to connect the USB External Stereo Sound Adapter. For Apple Macbook, you may need a USB sound card adapter Not included to make the microphone function well. And you need to set it on the Macbook. For Notebook/ laptop/ tablet/ smartphone with only one 3.5mm headphone & microphone port, if you want to output voice Via headphones, a Headset Mic Y Splitter Cable Adapter is needed Included. The pink one connects a microphone and the green one connect the headphones. If your device is a lightning port like iPhone 7, 8, x, xs, or newer models, you need to prepare additional lightning to 3.5mm adapterNot included. And please see the instructions below: Plug the Lightning to 3.5mm Adapter Cord into the phone, then plug the 3.5mm Y type cord into the lightning to 3.5mm adapter, and finally insert the microphone plug into the 3.5mm Y type cord red cord and insert the headphone plug into the 3.5mm Y type cord green cord
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT&T Cordless Phone, 2 Line, Black (TL86009)
- 3M PELTOR WS Adapter, Ground Mech, Aircraft, Hi-Viz (FL6007-WS5 GB)
- ENERGIZER Coin Cell, 377, 1.5V (377BPZ)
- PKCELL PK Cell R6P-S 1.5V 3 lbs Heavy Duty AA Battery; Pack of 60 (R6P-S)
- SANOXY 3.5mm Male to M Aux Cable Cord L-Shaped Right Angle Car Audio Headphone Jack Black (SANOXY-CABLE139)
- SANOXY 2x pcs of 3.5mm Mono Male to RCA Female Adapter (CBL-LDR-SR203-1200)
- SANOXY Docking Station 11 in 1 HDMI USB 3.0 C Hub 3.5MM VGA for Macbook, Laptops (usbc-dock-393996656996)
- SANOXY 6in 3.5mm Stereo Female to 2 RCA Male Audio Cable (SNX-CBL-SR105-136I)
- SANOXY 3.5mm Male Audio AUX Jack to USB 2.0 Type A Female OTG Converter Adapter Cable (SANOXY-CABLE75)
- SANOXY 3.5mm Audio Extension Cable Stereo Headphone Cord Male to Female Car AUX MP3 5FT (SANOXY-CABLE44)
- GEM BY TRIPLETT CCTV Balun, BNC Male and BNC Pigtail, PR (BLN-MTPT2)
- Sanoxy Stereo & Optical Audio Cables