Shop All Stereo & Optical Audio Cables
Sanoxy
Computer Speakers Wired Mini USB 3.5mm LED RGB Stereo Bass For PC Laptop Desktop
Mfr # 265345576754
Zoro # G410036344
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanoxy
- MFR # 265345576754
- Zoro # G410036344
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
Portable Small Speaker: Mini computer speaker measures 2.6 x 2.8 x 3.9 inches LxWxH;weighs approximately 0.76 pounds.Ideal for under the screen or on either sides of the computer,compact size suitable to be carried around.USB-powered 5V,frequency range of 80 Hz - 18 KHz; 6watts of total RMS power 3 watts per speakerensure louder sound and lower distortion. Colorful Breathlight Design: RGB colorful LED light,enhanced rhythm atmosphere.Unique and cute design perfect for any modern homes, offices and workspaces.Note: you can't turn off the light unless the power is unplugged or control the color of the light. Easy to Set Up: Enjoy a hassle-free audio experience with a USB powered supply and 3.5mm audio input, plug and playno drivers needed; in-line volume control for easily adjusting the volume.Avoid the trouble of charging at any time, the connection is more stable. Wide Compatibility: It can works with any device that has a standard 3.5mm headphone jack, such as PC s/ laptops / tablets.Great for any multi-media listening experience, music, games, or voice!. Package Contents 2x Speakers, 1x User Manual Package Include:. 2 x Speakers. 1 x User Manual
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Cardiac Science Powerheart G3 AED Battery (POWERHEART G3 AED BATTERY CARDIAC SCIENCE)
- ILC Replacement for Lincoln 12V Grease GUN (12V GREASE GUN LINCOLN)
- KENWOOD Belt-Clip, Spring Action, Plastic (KBH-10)
- TRIPP LITE DVI to VGA Cable, RGB, DVI-A, HD15 M/M, 3ft (P556-003)
- SANOXY 2x 3.5mm Braided Male to Male Stereo Audio AUX Cable Cord (SANOXY-CABLE141)
- SANOXY 2-Pack 3.5mm Stereo Audio Male To 2 Female Headphone Splitter Cable Adapter white (PPT-194126245238-white)
- SANOXY 25ft 3.5mm Stereo Male to 2 RCA Male Audio Cable (SNX-CBL-SR103-1125)
- SANOXY 6in. 1 Male to 2 Female Gold Plated 3.5mm Audio Y Splitter Headphone Cable Black (SANOXY-CABLE125)
- SANOXY 1.5FT 2 Female to 1 Male Gold Plated 3.5mm Audio Y Splitter Headphone Cable (SANOXY-CABLE28)
- SANOXY Condenser Recording Microphone 3.5mm Gaming (WZ-165298917653)
- SANOXY 2x pcs of 3.5mm Stereo Female to Female Coupler (CBL-LDR-SR201-1400)
- Sanoxy Stereo & Optical Audio Cables