Shop All Voice & Data Patch Cords
Sanoxy
Cat 8 Ethernet RJ45 LAN Cable Super Speed 40Gbps Patch Network Gold Plated 25ft
Mfr # EBL-CAT8-25ft
Zoro # G910036790
$34.69
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
- Brand Sanoxy
- MFR # EBL-CAT8-25ft
- Zoro # G910036790
- Country of Origin China
- Category Voice & Data Patch Cords
Description
CAT8 network cable uses gold-plated RJ45 connectors at both ends, which can improve the conductivity of the cable and resist oxidation. Support bandwidth up to 2000MHz & transmitting data at speeds of up to 40Gbps. It is 4x the frequency of Cat 6A cable or Cat7 cable.Cat8 Ethernet cable is designed for gaming devices, Xbox, Network adapters, Hubs, Switches, Routers, DSL/Cable Modems, Patch Panels applications, cloud computing, data centers, and other high performance computer networking application.
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
- WIREMOLD Duplex Two Gang Cover Fitting, Ivry, Steel (V4047BF)
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. (T57)
- DAYTON Non-Illum Selectr Swtch, 22mm, 3 Pos, Knob (30G261)
- SIEMENS Miniature Circuit Breaker, Q Series 50A, 3 Pole, 240V AC (Q350)
- SANOXY Cat 8 Ethernet RJ45 LAN Cable Super Speed 40Gbps Patch Network Gold Plated 50ft (EBL-CAT8-50ft)
- SANOXY Cat 8 Ethernet RJ45 LAN Cable Super Speed 40Gbps Patch Network Gold Plated 3ft (EBL-CAT8-3ft)
- SANOXY Cat 8 Ethernet RJ45 LAN Cable Super Speed 40Gbps Patch Network Gold Plated 100ft (EBL-CAT8-100ft)
- SWE-TECH 3C Bulk Cat6 Green Ethernet Cable, Stranded, UTP Unshielded Twisted Pair, Pullbox, 1000 foot (FWT10X8-051SH)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Blue, 15 ft. (HC6B15)
- TRIPP LITE Cat6a Coupler, RJ45 F/F, Modular, Snap-in (N235-001-6A)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 100 ft. (2164)
- Sanoxy Voice & Data Patch Cords