Shop All Voice & Data Patch Cords
Sanoxy
Cat 8 Ethernet RJ45 LAN Cable Super Speed 40Gbps Patch Network Gold Plated 20ft
Mfr # EBL-CAT8-20ft
Zoro # G410036788
$30.69
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
- Brand Sanoxy
- MFR # EBL-CAT8-20ft
- Zoro # G410036788
- Country of Origin China
- Category Voice & Data Patch Cords
Description
CAT8 network cable uses gold-plated RJ45 connectors at both ends, which can improve the conductivity of the cable and resist oxidation. Support bandwidth up to 2000MHz & transmitting data at speeds of up to 40Gbps. It is 4x the frequency of Cat 6A cable or Cat7 cable.Cat8 Ethernet cable is designed for gaming devices, Xbox, Network adapters, Hubs, Switches, Routers, DSL/Cable Modems, Patch Panels applications, cloud computing, data centers, and other high performance computer networking application.
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
- BURNDY Ground Connector, 2/0AWG, 2.32In (GB29)
- MONOPRICE Ethernet Cable, Cat 5e, Yellow, 7 ft. (2142)
- ZORO SELECT 14 AWG 2 Conductor Carolprene Portable Cord 300V 25 ft. BK (E3690)
- HONEYWELL Right Angle Actuating Key (GKZ42)
- SANOXY Cat 8 Ethernet RJ45 LAN Cable Super Speed 40Gbps Patch Network Gold Plated 100ft (EBL-CAT8-100ft)
- SANOXY Cat 8 Ethernet RJ45 LAN Cable Super Speed 40Gbps Patch Network Gold Plated 3ft (EBL-CAT8-3ft)
- SANOXY Cat 8 Ethernet RJ45 LAN Cable Super Speed 40Gbps Patch Network Gold Plated 50ft (EBL-CAT8-50ft)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 100 ft. (9557)
- C2G 15Ft Cat6 Snagless Unshielded (Utp) Ethernet Network Patch Cable - (04022)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Black, 7 ft. (HC6BK07)
- ALLEN TEL Cat 6 Patch Cable, 7 ft, Green (AT1607-GN)
- Sanoxy Voice & Data Patch Cords