Shop All Voice & Data Patch Cords
Sanoxy
Cat 8 Ethernet RJ45 LAN Cable Super Speed 40Gbps Patch Network Gold Plated 10ft
Mfr # EBL-CAT8-10ft
Zoro # G610036786
$25.35
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
- Brand Sanoxy
- MFR # EBL-CAT8-10ft
- Zoro # G610036786
- Country of Origin China
- Category Voice & Data Patch Cords
Description
CAT8 network cable uses gold-plated RJ45 connectors at both ends, which can improve the conductivity of the cable and resist oxidation. Support bandwidth up to 2000MHz & transmitting data at speeds of up to 40Gbps. It is 4x the frequency of Cat 6A cable or Cat7 cable.Cat8 Ethernet cable is designed for gaming devices, Xbox, Network adapters, Hubs, Switches, Routers, DSL/Cable Modems, Patch Panels applications, cloud computing, data centers, and other high performance computer networking application.
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
- FASTCAP Electrial Trim Ring Single White (ETR-SINGLE WH)
- PANDUIT 1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (ABM112-AT-D0)
- MERSEN CC Class, ATMR Series, Fast-Acting, 1.25A, 600V AC, Non-Indicating (ATMR1-1/4)
- ELESA Mechanical position Indicators, DD51-FR-00.50-S-C2 (DD51)
- SANOXY Cat 8 Ethernet RJ45 LAN Cable Super Speed 40Gbps Patch Network Gold Plated 100ft (EBL-CAT8-100ft)
- SANOXY Cat 8 Ethernet RJ45 LAN Cable Super Speed 40Gbps Patch Network Gold Plated 50ft (EBL-CAT8-50ft)
- SANOXY Cat 8 Ethernet RJ45 LAN Cable Super Speed 40Gbps Patch Network Gold Plated 3ft (EBL-CAT8-3ft)
- STEREN Modular Plug 8C RJ45 Cat6 Round Solid UL (301-191)
- TRIPP LITE Left-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S07-BL-LA)
- ALLEN TEL Cat 6 Patch Cable, 10 ft, Grey (AT1610-GY)
- ALLEN TEL Cat 6 Patch Cable, 3 ft, White (AT1603-WH)
- Sanoxy Voice & Data Patch Cords