Shop All Voice & Data Patch Cords
Sanoxy
Cat 8 Ethernet RJ45 LAN Cable Super Speed 40Gbps Patch Network Gold Plated 100ft
Mfr # EBL-CAT8-100ft
Zoro # G710036785
$60.15
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
- Brand Sanoxy
- MFR # EBL-CAT8-100ft
- Zoro # G710036785
- Country of Origin China
- Category Voice & Data Patch Cords
Description
CAT8 network cable uses gold-plated RJ45 connectors at both ends, which can improve the conductivity of the cable and resist oxidation. Support bandwidth up to 2000MHz & transmitting data at speeds of up to 40Gbps. It is 4x the frequency of Cat 6A cable or Cat7 cable.Cat8 Ethernet cable is designed for gaming devices, Xbox, Network adapters, Hubs, Switches, Routers, DSL/Cable Modems, Patch Panels applications, cloud computing, data centers, and other high performance computer networking application.
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
- ABB Mounting Clip, Black, 8.50 in L, Black, PK25 (UMC)
- WIEGMANN 304 Stainless Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12, 13, 4, 4X, Non Hinged Clamp (BN4121206CHSS)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8663)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1AAA-R63/D)
- SANOXY Cat 8 Ethernet RJ45 LAN Cable Super Speed 40Gbps Patch Network Gold Plated 50ft (EBL-CAT8-50ft)
- SANOXY Cat 8 Ethernet RJ45 LAN Cable Super Speed 40Gbps Patch Network Gold Plated 3ft (EBL-CAT8-3ft)
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Utp Ethernet Cable (Rj45 Right-Angle (N204-015-BL-DN)
- MONOPRICE Ethernet Cable, Cat 6, White, 7 ft. (2306)
- C2G C2G 4Ft Cat6 Snagless Unshielded (Utp) Network Patch Cable - Orange (04017)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 10 ft. (3443)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 14 ft. (2145)
- Sanoxy Voice & Data Patch Cords