Shop All Data & Ethernet Cables
Sanoxy
CAT 6 Ethernet Cable Lan Network CAT6 Internet Modem Blue RJ45 Patch Cord 30ft
Mfr # PP-CAT6-30ft
Zoro # G610036304
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sanoxy
- MFR # PP-CAT6-30ft
- Zoro # G610036304
- Country of Origin China
- Category Data & Ethernet Cables
Description
CAT6 High Quality UTP Unshielded Twisted Pair network cable delivers your entire network signals out to your network devices. These network devices could include IP cameras, network switches, routers, hubs, IP phones, or any other devices that require a network connection. Used for carrying data signals at speeds of up to 550MHz due to its thicker gauge AWG, higher bandwidth, and faster speed capabilities. This cable is preferred for more advanced networking installations where a higher bandwidth than normal is required. With Gigabit Ethernet, Broadband, Audio/Video and Security advanced capabilities, Cat6 is Perfect for any critical network installation. Whether it's for wiring a home, office or entire campus and perfect for all residential and commercial high speed network installations.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE 1000ft cat5e 350MHz- Blue, N02201KBL (n022-01k-bl)
- INVID TECH CCTV Monitor, LED, 28", Color Display (IMHD4K-28)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Green, 100pk (101301GN)
- ENERGIZER Ultimate Lithium, AAA Lithium Battery, 1.7 in H, 1.5 V DC, 24 Pack (LN92)
- SANOXY CAT 6 Ethernet Cable Lan Network CAT6 Internet Modem Blue RJ45 Patch Cord 150ft (PP-CAT6-150ft)
- SANOXY RJ45 Splitter Adapter 1 to 2 Ways Dual Female Port CAT5/6/7 LAN Ethernet Cable Adapter (SANOXY-CABLE119)
- SANOXY USB 3.0 Gigabit 1000Mbps Ethernet LAN RJ45 Network Adapter 3 Ports HUB (SANOXY-USB3-GigEth-hub)
- SANOXY CAT 6 Ethernet Cable Lan Network CAT6 Internet Modem Blue RJ45 Patch Cord 75ft (PP-CAT6-75ft)
- SANOXY CAT 6 Ethernet Cable Lan Network CAT6 Internet Modem Blue RJ45 Patch Cord 50ft (PP-CAT6-50ft)
- SANOXY RJ45 Splitter Adapter 1 to 2 Cable CAT 7 6 5 LAN Ethernet Cable Connector 1 to 2 way cable (EBL-CAT7-2)
- MICRO CONNECTORS Micro Connectors E12-014B 14 ft. CAT 8 SFTP Double Shielded RJ45 Snagless Ethernet Cable; Black (E12-014B)
- Sanoxy Data & Ethernet Cables