Shop All Data & Ethernet Cables
Sanoxy
CAT 6 Ethernet Cable Lan Network CAT6 Internet Modem Blue RJ45 Patch Cord 200ft
Mfr # PP-CAT6-200ft
Zoro # G210036308
product price: $77.29
/ea
Free Shipping & Returns
$77.29
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
- Brand Sanoxy
- MFR # PP-CAT6-200ft
- Zoro # G210036308
- Country of Origin China
- Category Data & Ethernet Cables
Description
CAT6 High Quality UTP Unshielded Twisted Pair network cable delivers your entire network signals out to your network devices. These network devices could include IP cameras, network switches, routers, hubs, IP phones, or any other devices that require a network connection. Used for carrying data signals at speeds of up to 550MHz due to its thicker gauge AWG, higher bandwidth, and faster speed capabilities. This cable is preferred for more advanced networking installations where a higher bandwidth than normal is required. With Gigabit Ethernet, Broadband, Audio/Video and Security advanced capabilities, Cat6 is Perfect for any critical network installation. Whether it's for wiring a home, office or entire campus and perfect for all residential and commercial high speed network installations.
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
- LEVITON OUTLET/USB CHGR 15A BLK (R05-T5632-0BE)
- SOLO Urban Hybrid Laptop Brief/Backpack, 12-1/2"x17"x5", GY (USLUBN31010)
- PYRAMID 300 Watt Aluminum Bullet Horn In Enclosure W/Swivel Housing (TW28)
- COMPUCESSORY Smooth Cloth Nonskid Mouse Pads, Black (CCS23617)
- SANOXY CAT 6 Ethernet Cable Lan Network CAT6 Internet Modem Blue RJ45 Patch Cord 75ft (PP-CAT6-75ft)
- SANOXY RJ45 Splitter Adapter 1 to 3 Ways CAT 7 6 5 LAN Ethernet Cable Connector 1 to 3 way adapter (EBL-CAT7-3)
- SANOXY CAT 6 Ethernet Cable Lan Network CAT6 Internet Modem Blue RJ45 Patch Cord 150ft (PP-CAT6-150ft)
- SANOXY RJ45 Splitter Adapter 1 to 2 Ways Dual Female Port CAT5/6/7 LAN Ethernet Cable Adapter (SANOXY-CABLE119)
- SANOXY 100pcs CAT6 Shielded RJ45 Pass Through Modular Plug Cable Connector End 8P8C (EBL-CAT6-100pcs)
- SANOXY RJ45 Inline Coupler CAT7/CAT6/CAT5e Ethernet Network Cable Extender Connector (PPT-203486939358)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, White (7133801)
- Sanoxy Data & Ethernet Cables