Shop All Data & Ethernet Cables
Sanoxy
CAT 6 Ethernet Cable Lan Network CAT6 Internet Modem Blue RJ45 Patch Cord 15ft
Mfr # PP-CAT6-15ft
Zoro # G410036306
product price: $26.69
/ea
$26.69
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
- Brand Sanoxy
- MFR # PP-CAT6-15ft
- Zoro # G410036306
- Country of Origin China
- Category Data & Ethernet Cables
Description
CAT6 High Quality UTP Unshielded Twisted Pair network cable delivers your entire network signals out to your network devices. These network devices could include IP cameras, network switches, routers, hubs, IP phones, or any other devices that require a network connection. Used for carrying data signals at speeds of up to 550MHz due to its thicker gauge AWG, higher bandwidth, and faster speed capabilities. This cable is preferred for more advanced networking installations where a higher bandwidth than normal is required. With Gigabit Ethernet, Broadband, Audio/Video and Security advanced capabilities, Cat6 is Perfect for any critical network installation. Whether it's for wiring a home, office or entire campus and perfect for all residential and commercial high speed network installations.
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
- ILIVE Adjustable 40mm Gaming Headphones (IAHG19B)
- VERBATIM Usb-C Pocket Card Reader, 3-Port (99236)
- MOXA 802.11N Wireless Client, Us Band, 0 To 60°C (AWK-1137C-US)
- BRAINBOXES LTD Industrial Ethernet 5 Port Switch (SW-505)
- SANOXY RJ45 Splitter Adapter 1 to 3 Ways CAT 7 6 5 LAN Ethernet Cable Connector 1 to 3 way adapter (EBL-CAT7-3)
- SANOXY RJ45 Splitter Adapter 1 to 2 Ways Dual Female Port CAT5/6/7 LAN Ethernet Cable Adapter (SANOXY-CABLE119)
- SANOXY CAT 6 Ethernet Cable Lan Network CAT6 Internet Modem Blue RJ45 Patch Cord 75ft (PP-CAT6-75ft)
- SANOXY CAT 6 Ethernet Cable Lan Network CAT6 Internet Modem Blue RJ45 Patch Cord 150ft (PP-CAT6-150ft)
- SANOXY 6FT 1.8M USB To Firewire IEEE 1394 4 Pin iLink Adapter Data Cable Cord (SANOXY-CABLE112)
- SANOXY RJ45 Splitter Adapter 1 to 2 Cable CAT 7 6 5 LAN Ethernet Cable Connector 1 to 2 way cable (EBL-CAT7-2)
- BESTLINK NETWARE CAT6 24AWG Stranded UTP Ethernet Cable CMH- 1000Ft- Purple (101001PU)
- Sanoxy Data & Ethernet Cables