Shop All USB Hubs & Converters
Sanoxy
Black USB 2.0 Hi-Speed 4-Port Splitter Hub For PC Notebook High Speed Computer
Mfr # SANOXY-PCMOUSE7-bk
Zoro # G310039209
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanoxy
- MFR # SANOXY-PCMOUSE7-bk
- Zoro # G310039209
- Country of Origin China
- Category USB Hubs & Converters
Description
This 4-port USB hub is the ideal companion for laptop or desktop computers . USB expansion for portable use on the road or at home. Perfect for connecting USB 1.1 or 2.0 peripherals such as USB mice, USB Portable Hard Drives, USB CD-R/RW or DVD-ROM drives and USB 1.1 hubs . Allows simultaneous operation of up to four separate devices all attached to a single USB port. Color: Black . Plug and Play . Cable length: 17.7in. / 450mm . Supports Windows and Mac OS 8.6 and higher . Note: This hub functions as a USB hub only, to connect USB 2.0, USB 1.1 devices to your computer. It is not meant to serve as a stand-alone charger and will not charge a tablet or any other device with non-standard charge requirements . Note: For a stable connection, devices connected to the hub must not exceed a combined current of 5 Volts 500mAh . Transfer Rate: Up to 480Mbps
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND 1U ADJ DEPTH 18-25 VENT SHELF (ADSV1825BK)
- COMPREHENSIVE Comprehensive CAT6BLK-1000 Cat 6 UTP Solid Black (CAT6BLK-1000)
- MONOPRICE HDMI Wall Plate, 1, HDMI F/F Adapt (12100)
- SYNOLOGY Disk Station - Nas Server (DS223)
- SANOXY USB Sharing Switch, 2 Ports Auto Printer Sharing Switch Hub Box (USB-SHR-SWTC)
- SANOXY 3 Way Car Lighter Socket Splitter Dual USB Charger Power Adapter 12V (274764860136)
- SANOXY USB 3.0 Hub 4-Port Adapter Charger (USB-C-HUB-304583380159-x)
- SANOXY 4 Port USB 2.0 High Speed Hub Octopus Splitter 480 Mbps for PC Laptop Notebook (SANOXY-CABLE115)
- SANOXY Ultra Slim Portable 2 USB Powered Laptop Notebook Cooler Cooling Pad Stand Chill Mat Black (SANOXY-LaptopCooler-blk)
- SANOXY 7-Port USB 3.0 Hub 5Gbps Aluminum Portable for PC Laptop Notebook Desktop (SANOXY-ADAPTER1)
- BELKIN 4-Port Powered Desktop Hub, Black/Aluminum (BLKF4U020TT)
- Sanoxy USB Hubs & Converters