Shop All Digital Multimeters
Sanoxy
7 Fn Digital Multimeter AC DC Voltage Volt 10 Amp Current Resistance Ohm Meter
Mfr # PPT-193800918084
Zoro # G610077468
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanoxy
- MFR # PPT-193800918084
- Zoro # G610077468
- Country of Origin China
- Category Digital Multimeters
Description
Handheld digital multimeter with 8 functions including hFE diode check and auditory continuity test. AC/DC 1000V/10A 20Mohm Relative Measurement hFE Diode Check Continuity. All range fused resettable. DC Voltage: 200mV-500V. AC Voltage: 200V-500V. Direct Current: 200uA-10A. Resistance: 20-20M. Operating Temperature: -40 Degrees C to 1000 Degrees C. Requires 9 Volt Battery Not Included .The DT-830D Digital Multimeter with eight functions measures AC and DC voltage, DC current, resistance, and diode/transistor check. This is the perfect addition to the tool set of any electrician or handyman. Package Includes:. 1pc x Digital Multimeter Battery is NOT included. 2pc x Test Leads. 1pc x User Manual
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (6001-4LE)
- PIC GAUGES Pressure Gauge, 0 to 15,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-302L-254V-01)
- DICKSON Circular Chart, 6 In, 0 to 500, 7 Day, Pk60 (C661)
- TSI ALNOR Anemometer, 0 to 6000 fpm, NIST (AVM430-A)
- SANOXY Digital Multimeter AC DC Voltmeter Ammeter Ohmmeter Volt Tester Meter XL830L (SNX-PP-203158101713)
- FLUKE Digital Multimeter Kit, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 400 mA Max. AC Amps (FLK-3000FC/PRV)
- FLUKE Fluke 325 40/400A AC/DC, 600V AC/DC TRMS Clamp Meter W/Frequency, Temp, & Capacitance Measurements (5065866)
- EXTECH Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (MN36)
- EXTECH Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (EX355)
- PCE INSTRUMENTS Salt Meter, 0.0 to 12.0% Measuring Range (PCE-SM 11)
- AMPROBE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (AM-560)
- Sanoxy Digital Multimeters