Sanoxy

6PCS Motorcycle 5050 LED Lights Strip Wireless Remote RGB 18 Color Neon Glow Kit


product price: $51.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Stylish and Cool: Add a cool & stylish look to your motorcycle, While also increasing visibility when riding at night.. Wireless Remote Control: 4 Buttons wireless remote. A for color, B for fast flashing, C for slow flashing, D for On/Off. Moreover, our light will change along with the beats of the music.. Waterproof & Durable: Our motorcycle LED light kit is completely waterproof, which means it can be even used on heavy rainy days.. Easy Installation: With super sticky tape on the back of the motorcycle strip lights and flexible design, it's easy to be bent to the desired position. Fitment: Universal fit all motorcycle, car, ATV, bike, trucks with DC 12-volt power.. Material for LED Strips: Silicone. Light Color: RGB. LED Quantity: 9 LEDs for Each Strip. Voltage: DC 12V . Power: 50W. Each Light Strip Length: about 30cm/11.8in. Package Include:. 6 x LED Strips. 1 x Remote Control. 1 x Control Receiver. 1 x 1-6way Splitter Cable. 2 x Wire Terminals. 1 x Set of Cable Ties. 1 x Diode. 1 x Double-sided Tape

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.