Shop All Stereo & Optical Audio Cables
Sanoxy
6 Feet Audio Stereo 3.5mm Male-to-Female Extension Cable
Mfr # SANOXY-VNDR-6ft-audio
Zoro # G510036343
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanoxy
- MFR # SANOXY-VNDR-6ft-audio
- Zoro # G510036343
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
Sanoxy 25-Feet 3.5mm Stereo Audio Male to Female Extension Cable. 3.5mm Extension Cable 25 Feet - 3.5mm Female To Male. 3.5mm Extension Cable Extend the cable connection between your Smartphone, tablet or MP3 player with a car stereo, portable speaker or other 3.5mm stereo audio output. Supports devices containing a standard 3.5mm auxiliary jack.. Portable DVD players, laptops, portable CD players, MP3 players, iPods, pcs, and projectors all have one thing in common a 3.5 mm 1/8in. stereo audio jack. This stereo audio extension cable features a 3.5 mm male plug on one end and a female jack on the other.. 3.5mm Male to Female Stereo Audio Cable - 25 Feet 7.62 Meters by Sanoxy. . 3.5mm male-to-female stereo audio cable transmits audio in stereo format. Extends length of existing 3.5mm male-to-male cable not included. Works with any device equipped with standard 3.5mm audio jack or AUX-in port.. Simply connect the female end of the cable to an existing 3.5mm male-to-male cable and the male end of the cable to the respective port on a compatible device. The audio cable works with any device equipped with a standard 3.5mm audio jack or AUX-in port.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL D Alkaline Battery, 2 PK (723020 - LR202BP)
- LOGITECH Keyboard, K270, Wrlss, Black (920-003051)
- MOTOROLA Earbud, Black, 11-1/2 In. L (NNTN8294A)
- MIGHTY MAX BATTERY 12V 100Ah SLA Battery Replaces Presto Lift Counterweight Stackers (MAX3958675)
- SANOXY 5.1 USB to 3.5mm Mic Headphone Jack Stereo Headset 3D Sound Card Audio Adapter blue (SANOXY-CABLE126)
- SANOXY Docking Station 11 in 1 HDMI USB 3.0 C Hub 3.5MM VGA for Macbook, Laptops (usbc-dock-393996656996)
- SANOXY 25ft 3.5mm Stereo Male to 2 RCA Male Audio Cable (SNX-CBL-SR103-1125)
- SANOXY 6in. 1 Male to 2 Female Gold Plated 3.5mm Audio Y Splitter Headphone Cable Black (SANOXY-CABLE125)
- SANOXY 3.5mm Audio Extension Cable Stereo Headphone Cord Male to Female Car AUX MP3 10FT (SANOXY-CABLE45)
- SANOXY 2-Pack 3.5mm Stereo Audio Male To 2 Female Headphone Splitter Cable Adapter white (PPT-194126245238-white)
- SCHNEIDER ELECTRIC RS485 shielded cable to build safety islands with safe com. modules - 50 m (TSXSCMCN050)
- Sanoxy Stereo & Optical Audio Cables