Shop All Stereo & Optical Audio Cables
Sanoxy
50 Feet Audio Stereo 3.5mm Male-to-Female Extension Cable
Mfr # SANOXY-VNDR-50ft-audio
Zoro # G510036336
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanoxy
- MFR # SANOXY-VNDR-50ft-audio
- Zoro # G510036336
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
Sanoxy 25-Feet 3.5mm Stereo Audio Male to Female Extension Cable. 3.5mm Extension Cable 25 Feet - 3.5mm Female To Male. 3.5mm Extension Cable Extend the cable connection between your Smartphone, tablet or MP3 player with a car stereo, portable speaker or other 3.5mm stereo audio output. Supports devices containing a standard 3.5mm auxiliary jack.. Portable DVD players, laptops, portable CD players, MP3 players, iPods, pcs, and projectors all have one thing in common a 3.5 mm 1/8in. stereo audio jack. This stereo audio extension cable features a 3.5 mm male plug on one end and a female jack on the other.. 3.5mm Male to Female Stereo Audio Cable - 25 Feet 7.62 Meters by Sanoxy. . 3.5mm male-to-female stereo audio cable transmits audio in stereo format. Extends length of existing 3.5mm male-to-male cable not included. Works with any device equipped with standard 3.5mm audio jack or AUX-in port.. Simply connect the female end of the cable to an existing 3.5mm male-to-male cable and the male end of the cable to the respective port on a compatible device. The audio cable works with any device equipped with a standard 3.5mm audio jack or AUX-in port.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Midi Cable W 5 P Din Plugs, Black20 ft. (8535)
- EZGENERATION AA Alkaline Battery Bulk Pack - 20 Pack (EZ1099)
- BUGATTI Carrying Case (Backpack) for 15.6" Notebook - Black (BUGBKP106BK)
- STEREN Binding Post Banana Jack Panel Mount Ada (251-510)
- SANOXY 25 Feet Audio Stereo 3.5mm Male-to-Female Extension Cable (SANOXY-VNDR-25ft-audio)
- SANOXY USB-C Type C to 3.5mm Aux Audio Jack Passive Headphone Adapter Nylon Braided Gold (SANOXY-CABLE62)
- SANOXY 3.5mm Audio Extension Cable Stereo Headphone Cord Male to Female Car AUX MP3 10FT (SANOXY-CABLE45)
- SANOXY 1.5FT 2 Female to 1 Male Gold Plated 3.5mm Audio Y Splitter Headphone Cable (SANOXY-CABLE28)
- SANOXY USB-C Type C to 3.5mm Aux Audio Jack Passive Headphone Adapter Nylon Braided Black (SANOXY-CABLE60)
- SANOXY 6in 3.5mm Stereo Female to 2 RCA Male Audio Cable (SNX-CBL-SR105-136I)
- MONOPRICE HDMI-DVI Cables, Black, 3 ft., 28AWG (2661)
- Sanoxy Stereo & Optical Audio Cables