Sanoxy

4 Way Flat Y-Splitter Dual Plug Adapter For LED Tailgate Light Bar Trailer 4 Pin


product price: $31.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Perfect Y-Connector: This 4-way Y-splitter harness contains 1 male and 2 female connectors that allow you to power 2 LED light bars at one time. No complicated wiring or splicing!. Plug & Play: Y-splitter Adapter is designed to fit for trailer LED lights, tailgate light bars, and other use; fits all types of trailers, flexible and easy installation, helping to extend your original one.. Superior Trailer Splitter: Y-splitter housing made of premium insulated material is waterproof and anti-electric, can be safely wired, is flexible, and durable, the long service life is also long, perfect for connecting your trailer led bars, tailgate light bars, rear camera, etc.. Good Protection: The 2 female adapter comes with 2 waterproof covers, which keeps the connection points dry, and protects the plug from dust and corrosion.. Specification:. Material: PVC+PA+Copper. Connector: 1 x 4-pin Male & 2 x 4-pin Female Connectors. Harness Length: about 45cm/17.7in. Package Include:. 1 x 4-Way Flat Y-Splitter Harness

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.