Sanoxy

4 Ports Powered USB 3.0 HUB Splitter 5Gbps External AC Power Adapter


product price: $29.35
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This 4 ports USB 3.0 hub adds super high speed ports to your computer easily. Its fine texture and compact appearance makes it suitable for different occasions.. Every port of it gets a indicate light and switch around, which makes it convenient for you to know and control the working condition of all ports. With highest speed of 5G/S, the hub can be compatible with Win 8.1, Win 8, MAC and so on.. Compatible with your Windows, Mac OS or Linux systems.. 1 upstream and 4 downstream USB port.. 4-port USB 3.0 hub with super speed transfer rate up to 5Gbps.. Backwards compatible with USB 2.0 & 1.1.. Supports hot swap.. Built-in over-current protection to protect both connected devices and the hub itself from unforeseen power surges.. Plug and Play, no driver needed. Light weight, small size, easy to carry.. Color: Black. Material: ABS. USB Ports: 4. USB type: USB 3.0. Compliant with USB version :. USB1.0 - 1.5Mbps Low-Speed. USB1.1 - 12Mbps Full-Speed. USB2.0 - 480Mbps High-Speed. USB3.0 - 5Gbps Super-Speed. Compatible Systems: Windows 10 / 2000/ XP/ Vista/ 7/8/8.1/ Linux/ Mac OS 10. X or above. Package Include :. 1 x 4 port USB 3.0 hub. 1 x USB 3.0 cable. 1 x Power Adapter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.