Shop All Stereo & Optical Audio Cables
Sanoxy
3.5mm Gaming Headset Mic LED Headphones Stereo Bass Surround For PC and Gaming Consoles White
Mfr # WHC-124447967057-WE
Zoro # G810036333
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanoxy
- MFR # WHC-124447967057-WE
- Zoro # G810036333
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
Notes:. -Pc Headset Please Use A 1-To-2 3.5Mm Jack Splitter Cable. If Your Desktop Has Separate Audio And Microphone Interfaces, Please Use The 1-To-2 3.5Mm Jack Splitter Cable Included With The Headset If You Want To Use The Headset And Microphone At The Same Time, Please Plug Them Into The Pc.. -Ps4 Headset Insert The Headset Plug Into The Gamepad - Long Press The Ps4 Button To Enter The System Settings - Selectin.Peripheral Devicesin.,in.Adjust Sound And Devicesin.,in.Output To Headphonesin.,in.All Audioin... -Xbox One Headset If Your Xbox One Controller Has A 3.5Mm Audio Interface, You Can Use This Headset Directly. Otherwise, You Will Need A MICROSOFT Adapter Not Included And Connect The Headset To The Adapter.. Twisted-Pair Nylon Braided Wire, Three Layers Of Leather, Triple Protection, More Durable.. Adjust Freely, Fit Tightly, And Adjust To The Most Suitable Size.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Data Cable (CAT6AS-1000BK)
- MIGHTY MAX BATTERY 6V 4.5AH Battery Replaces DG6-5, CFM6V4.6, ELB-06042, GP645, LCR6V4P (ML4-691813)
- TYCON SYSTEMS GigE 4Pair PoE Insert/Split, Pins 1245V+ (POE-INJ-1000-WT)
- ZEUS BATTERY PRODUCTS 18Ah 12V Nb Sealed Lead Acid Battery (PC18-12NB)
- SANOXY 3.5mm Male Audio AUX Jack to USB 2.0 Type A Female OTG Converter Adapter Cable (SANOXY-CABLE75)
- SANOXY Docking Station 11 in 1 HDMI USB 3.0 C Hub 3.5MM VGA for Macbook, Laptops (usbc-dock-393996656996)
- SANOXY 6in 3.5mm Stereo Female to 2 RCA Male Audio Cable (SNX-CBL-SR105-136I)
- SANOXY 2-Pack 3.5mm Stereo Audio Male To 2 Female Headphone Splitter Cable Adapter white (PPT-194126245238-white)
- SANOXY 3.5mm Male to M Aux Cable Cord L-Shaped Right Angle Car Audio Headphone Jack Black (SANOXY-CABLE139)
- SANOXY 2x pcs of 3.5mm Mono Male to RCA Female Adapter (CBL-LDR-SR203-1200)
- RCA Insulated 14-Gauge 50 ft. Speaker Wire (AH1450SR)
- Sanoxy Stereo & Optical Audio Cables