Shop All Stereo & Optical Audio Cables
Sanoxy
3.5mm Audio Extension Cable Stereo Headphone Cord Male to Female Car AUX MP3 10FT
Mfr # SANOXY-CABLE45
Zoro # G010036331
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanoxy
- MFR # SANOXY-CABLE45
- Zoro # G010036331
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
Add length to an existing 3.5mm male-to-male stereo audio cable auxiliary, making it easier than ever to connect iPods, iPhones, media players, and other devices to a car stereo, portable speaker, or other compatible 3.5mm audio-output device. Simply connect the female end of the 3.5mm 1/8in. stereo audio extension cable to an existing 3.5mm male-to-male cable. It has a male 3.5mm mini plug like the one you plug into an MP3 player on one end, and a female 3.5mm mini jack on the other end. This cable is perfect to be used as an extension for stereo headphones, speakers, microphones etc. Because the cable provides a wired connection, there's not the static or interference often associated with wireless transmitters
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Bluetooth 200W Stereo Amp Receiver with USB and SD Card Readers (PDA6BU)
- LENOVO Tiny VESA Mount II, 4XF0N03161 (4XF0N03161)
- POWER UP! Batteries Button Cell Alkaline AG3 1.5v, PK 2 (031-11172)
- GLOBAL INDUSTRIAL Replacement 24V 10A Battery Charger, 641411 (RP6454)
- SANOXY 1.5FT 2 Female to 1 Male Gold Plated 3.5mm Audio Y Splitter Headphone Cable (SANOXY-CABLE28)
- SANOXY 5.1 USB to 3.5mm Mic Headphone Jack Stereo Headset 3D Sound Card Audio Adapter blue (SANOXY-CABLE126)
- SANOXY 2x pcs of 3.5mm Stereo Female to Female Coupler (CBL-LDR-SR201-1400)
- SANOXY Docking Station 11 in 1 HDMI USB 3.0 C Hub 3.5MM VGA for Macbook, Laptops (usbc-dock-393996656996)
- SANOXY 3.5mm Male to M Aux Cable Cord L-Shaped Right Angle Car Audio Headphone Jack Black (SANOXY-CABLE139)
- SANOXY USB-C Type C to 3.5mm Aux Audio Jack Passive Headphone Adapter Nylon Braided Gold (SANOXY-CABLE62)
- TRIPP LITE Mini DPort Cable, DVI, Adapter, M/M, 3ft (P586-003-DVI-V2)
- Sanoxy Stereo & Optical Audio Cables