Shop All HDMI Cables
Sanoxy
30 Feet HDMI-to- HDMI Gold Plated for 4K TV, Gaming Consoles
Mfr # SANOXY-VNDR-HDMI-M-TO-M-30FT
Zoro # G210036414
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanoxy
- MFR # SANOXY-VNDR-HDMI-M-TO-M-30FT
- Zoro # G210036414
- Country of Origin China
- Category HDMI Cables
Description
Sanoxy 25ft HDMI Cable 25ft HDMI to HDMI Gold Plated for 4K TV, gaming consoles 25ft . SANOXY HDMI cable Series. This great new generation 1.4 Version HDMI-HDMI Cable was born especially for you to practice your tv's true capabilities. 24K Gold-plated connectors Chrome-plated zinc alloy connector shafts zero tolerance Full 19pins connected for 100% compatibility RoHS Certified ATC V1.4a Certified 3D TV HDMI Cable,Support 4k 2K 1080p,Ethernet,ideal for Home theater,HDTV, Game Consoles and set-top boxes FEATURES: A quality HDMI to HDMI cable is suitable for use in HDTV, Home Theater, DVD player, projector, game console and other HDMI devices 24k gold-plated connector resists corrosion and ensures an optimum connection for maximum signal transfeSupport 3D,Ethernet,Audiot return channel Gold plated connectors Support 3D,Ethernet,Audiot return channel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLE WHOLESALE Cable Wholesale Micro USB 2.0 Cable; Black; Type A Male / Micro-B Male; 6 foot (10U2-03106BK)
- DANTONA Battery 4.8 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-45)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Vector VEC021C RMFG Jump Starter (MAX3839808)
- PIVO Pod Max - Auto Face Tracking, Smart Video Tracker for DSLR Camerawith Remote Control (PV-PMBK-1GK)
- SANOXY 50 Feet HDMI-to- HDMI Gold Plated for 4K TV, Gaming Consoles (SANOXY-VNDR-HDMI-M-TO-M-50FT)
- SANOXY 50ft CL3 Rated Active High Speed HDMI Cable 4K at 60Hz 4:4:4 18Gbps 25 AWG (CBL-LDR-HM117-1150)
- SANOXY 1.5ft High Speed HDMI Cable with Ethernet 28 AWG (CBL-LDR-HM107-111H)
- SANOXY 6 in 1 USB-C Hub Type-C to HDMI + 2x USB3.0 + PD + TF + SD Adapter (SANOXY-HUB1)
- SANOXY HDMI 2.0 HDTV Switch Switcher Splitter Bi-Direction Hub HDCP 2x1 1x2 In Out 4K (EBL-1X2-HDMI-BIDROR)
- SANOXY HDMI Extension Cable High Speed HDMI Male - Female Extension Wire Cord HDMI Extender for Panel Mount (HDMI-EXT-M_F)
- UNIRISE USA This Usb-C To Hdmi Cable Allows You To Connect Your Usb Type C (USBC-HDMI-03F)
- Sanoxy HDMI Cables