Shop All USB Hubs & Converters
Sanoxy
3 Way Car Lighter Socket Splitter Dual USB Charger Power Adapter 12V
Mfr # 274764860136
Zoro # G610039244
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanoxy
- MFR # 274764860136
- Zoro # G610039244
- Country of Origin China
- Category USB Hubs & Converters
Description
Provide power up to 120W, suitable for many appliances charing at the same time Come with smart recognition chip, built-in-safe fuse, and on/off switch, such triple-protection measures efficiently prevent equipments from over-current, short-circuit, and overvoltage probelms, which ensures safety. Comes with two USB ports and three sockets, simultaneously maintains convenience and attractive looking. Fits many types of appliances and vehicals. Specifications:. Light Color: Blue. Input: DC 12V - 24V. Output: 5V/2.4A5v 1.2A each port. Maximum Output: 120W. Cable Length: 2.03ft/0.62m. Size: 3.70x3.15x1.38inch/94x80x35mm. Working Conditions: 0 Degrees - 60 Degrees C. Relative Humidity: 5% - 70%. Package Content:. 1 X USB Car Charger with cable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PKCELL Pkcell LR6-4B 1.5V Alkaline AA Size Battery; Pack of 4 (LR6-4B)
- EREPLACEMENTS REFURBISHED APPLE IPAD 8 2020 (IPAD8SL32)
- SOLO Sleeve, f/ 15.6" Laptop, 16-1/4"Wx1"Lx11-1/4"H, Gray (USLUBN10510)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Exit Sign Battery - 3 Pack (ML4-6MP38850)
- SANOXY 7-Port USB 3.0 Hub 5Gbps Aluminum Portable for PC Laptop Notebook Desktop (SANOXY-ADAPTER1)
- SANOXY 3 Fans USB Cooler Cooling Pad Stand LED Light For Laptop PC Notebook (LT-COOL-CLR)
- SANOXY Micro USB OTG to USB 2.0 Adapter SD/Micro SD Card Reader With Standard USB Male (SANOXY-KEYBOARD8)
- SANOXY 4 Ports Powered USB 3.0 HUB Splitter 5Gbps External AC Power Adapter (274455688352)
- SANOXY Ultra Slim Portable 2 USB Powered Laptop Notebook Cooler Cooling Pad Stand Chill Mat Black (SANOXY-LaptopCooler-blk)
- SANOXY Black USB 2.0 Hi-Speed 4-Port Splitter Hub For PC Notebook High Speed Computer (SANOXY-PCMOUSE7-bk)
- TRIPP LITE Tripp Lite Keyspan® High-Speed USB-to-DB9 Serial Adapter with Detachable Cable (USA-19HS)
- Sanoxy USB Hubs & Converters