Shop All Micro-USB, Type-C & Lightning Charging Cables
Sanoxy
3 in 1 Type C Micro USB & USB OTG Adapter SD TF Card Reader
Mfr # SANOXY-HUB4
Zoro # G310036536
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanoxy
- MFR # SANOXY-HUB4
- Zoro # G310036536
- Country of Origin China
- Category Micro-USB, Type-C & Lightning Charging Cables
Description
SANOXY USB C Card Reader offers you easy connection between flash memory card and a USB-A/USB-C/Thunderbolt 3 enabled computers, laptops, smartphones and tablets with OTG function. Product Features: Reads almost all your memory cards with speed and convenience. Made of durable, high-grade plastics and premium chips. support SD/Micro SD card up to 128G and allows super fast data transfer up to 5Gbps - 10X faster than USB 2.0 480 Mbps, which allows you to transfer HD movies or files in just seconds, when your host is equipped with USB 3.0 port. Also backward compatible with USB 2.0, 1.1 and 1.0. Memory Card Reader for OTGAndroid phone/Tablet must with OTG function. Features a compact design, easy to carry for on the go use. Plug and Play, no drive needed. No additional power supply needed. Universal Compatibility: USB A Devices: Plug and play on the computer or laptop equipped with Standard USB 3.0 port with most modern operating systems, including Windows XP/Vista/7/8/8.1/10, Mac OS, Linux. USB C Laptop,
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE MEMORY 256Mb Edge Premium Compact Flash Card (C (PE179472)
- ICOM Speaker Microphone, 3-1/2" L x 1-3/4" W (HM158LA)
- ASI 4-20mA Signal Splitter, 1 Input 2 or 3 wire, 2 Output, 24V DC, DIN Rail Mount (ASI451145)
- LANTRONIX Device Server 1 x DB-25 Serial 1 x RJ-45 10-100Base-TX 10Mbps 100Mbps 230Kbps Device Server (UD1100001-01)
- SANOXY USB-C Type C to USB 3.0 4 Port Hub Splitter For PC Mac Phone MacBook Pro iPad (USB-C-HUB-304583380159)
- SANOXY USB-C USB 3.1 Type-C Male to 3-Port USB 3.0 Hub RJ45 Gigabit Ethernet Adapter (USBC-255694674426)
- SANOXY 1m/ 3ft USB C Cable Type C Fast Charger For OEM Samsung Galaxy S8 S9 S10 Plus Note 8 10 Black (SANOXY-CABLE50)
- SANOXY USB C to USB B Printer Cable, USB 3.1 Type B Cord Nylon Briaded Compatible (USB3-TYPEC-Prnt)
- SANOXY Type C USB-C 3.1 Male To USB 3.0 Type A Female OTG Converter Adapter Cord Cable White (PPT-194404831417-WE)
- SANOXY USB-C 3.1 Type C Male to USB 3.0 Type A Female OTG Adapter Converter Cable (SANOXY-HUB6)
- ANKER Bio-braided Usb C To Apple Lightning 10ft, Green (A80B7H61-1)
- Sanoxy Micro-USB, Type-C & Lightning Charging Cables