Shop All HDMI Cables
Sanoxy
3 Feet HDMI-to- HDMI Gold Plated for 4K TV, Gaming Consoles
Mfr # SANOXY-VNDR-HDMI-M-TO-M-3FT
Zoro # G909944037
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanoxy
- MFR # SANOXY-VNDR-HDMI-M-TO-M-3FT
- Zoro # G909944037
- Country of Origin China
- Category HDMI Cables
Description
Sanoxy 3ft HDMI Cable 3ft HDMI to HDMI Gold Plated for 4K TV, gaming consoles 3ft . SANOXY HDMI cable Series. This great new generation 1.4 Version HDMI-HDMI Cable was born especially for you to practice your tv`s true capabilities. 24K Gold-plated connectors Chrome-plated zinc alloy connector shafts zero tolerance Full 19pins connected for 100% compatibility RoHS Certified ATC V1.4a Certified 3D TV HDMI Cable,Support 4k*2K 1080p,Ethernet,ideal for Home theater,HDTV, Game Consoles and set-top boxes FEATURES: A quality HDMI to HDMI cable is suitable for use in HDTV, Home Theater, DVD player, projector, game console and other HDMI devices 24k gold-plated connector resists corrosion and ensures an optimum connection for maximum signal transfeSupport 3D,Ethernet,Audiot return channel Gold plated connectors Support 3D,Ethernet,Audiot return channel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPUCESSORY USB 2.0 A-B Printer CablesUSB6Ft (CCS11150)
- ANTAIRA 2-Port RS-232/422/485 To Ethernet Device Server (STE-502C)
- ADVANTECH 5 Fe Unmanaged Switch W/Wide Temp. Low (BB-ESW105-A)
- MIGHTY MAX BATTERY 12 Volt 100 Ah Rechargeable Sealed Lead Acid Battery (ML100-12)
- SANOXY 8 in1 USB C to Type C USB 3.0 Hub 4K HDMI Ethernet Micro SD/TF Card Adapter Dock (SANOXY-HUB2)
- SANOXY 6ft High Speed Mini-HDMI to HDMI Cable with Ethernet (CBL-LDR-HM110-1106)
- SANOXY 6 in 1 USB-C Hub Type-C to HDMI + 2x USB3.0 + PD + TF + SD Adapter (SANOXY-HUB1)
- SANOXY 50ft CL3 Rated Active High Speed HDMI Cable 4K at 60Hz 4:4:4 18Gbps 25 AWG (CBL-LDR-HM117-1150)
- SANOXY 50 Feet HDMI-to- HDMI Gold Plated for 4K TV, Gaming Consoles (SANOXY-VNDR-HDMI-M-TO-M-50FT)
- SANOXY 25ft CL2 Rated HDMI M/F Extension Cable with Ethernet 24AWG (CBL-LDR-HM109-1225)
- MONOPRICE High Speed HDMI Cable, 3 ft.Black (3871)
- Sanoxy HDMI Cables