Shop All HDMI Cables
Sanoxy
25-Feet HDMI-Male to DVI-Male Cable
Mfr # SNX_DVI_HDMI-25ft
Zoro # G510036466
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanoxy
- MFR # SNX_DVI_HDMI-25ft
- Zoro # G510036466
- Country of Origin China
- Category HDMI Cables
Description
SANOXY HDMI to DVI Cable Bi Directional DVI-D Male to HDMI Male High Speed Adapter Cable Support 1080P This cable connects DVI devices to HDMI devices such as DVD, satellite boxes, LCD, projectors, plasma and HDTV. HDMI provides an interface between any HDMI-enabled source, such as a set-top box, DVD player, and A/V receiver, video monitor, and projector for Video only. The cable will even connect HDMI-equipped devices Blu-Ray to a DVI-equipped monitor or TV.. Bi-directional Cable - Transfer signal from HDMI to DVI and also from DVI to HDMI, connecting from an HDMI equipped source to a monitor with DVI input or from a computer with DVI to an HDTV or monitor. Connect to a Large Screen at Home or Office with HDMI to DVI Cable. Designed for high performance data applications, Cmple HDMI to DVI cable provide a superior solution for connecting today's advanced video hardware such as HDTV/satellite receiver, plasma TV, LCD TV or monitor, DVD player, projector. Supports up to a 1080p resolution with HDMI input. You'll get the max performance out of your devices.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replaces SLA640 APS46 LA640 SLA4-6 SLA Battery 6 Pack (ML4-6MP687221)
- GENSPEED Outdoor Plant Cable, Cat 6, 23 AWG, 1000 ft (7136100)
- DATACOLOR SPYDERX PRO Monitor Calibration Tool, High Accuracy, Quick Calibration, Easy-to-Use, Before/After Evaluation (SXP100)
- TYCON SYSTEMS 72V 900W Lead Acid AGM Battery Charger (TP-BC72-900)
- SANOXY Compatible for HDMI Male to Female Port Saver 90 Degree (CBL-SNX-HM204-1200)
- SANOXY HDMI Extension Cable High Speed HDMI Male - Female Extension Wire Cord HDMI Extender for Panel Mount (HDMI-EXT-M_F)
- SANOXY 10 Feet HDMI-to- HDMI Gold Plated for 4K TV, Gaming Consoles (SANOXY-VNDR-HDMI-M-TO-M-10FT)
- SANOXY HDMI to USB Video Capture Card 1080P Recorder Phone Game Video Live Streaming (SANOXY-CABLE114)
- SANOXY HDMI 2.0 HDTV Switch Switcher Splitter Bi-Direction Hub HDCP 2x1 1x2 In Out 4K (EBL-1X2-HDMI-BIDROR)
- SANOXY 1ft HDMI Panel-Mount Male to Female Extension Cable with Ethernet (SNX-CBL-HM112-1201)
- TRIPP LITE HDMI Cable, Ultra HD, Audio, 4Kx2K, M/M, 10ft (P568-010)
- Sanoxy HDMI Cables