Sanoxy

20x Super White 1156 1141 13-SMD RV Camper Trailer LED Interior Light Bulbs 12V


product price: $37.39
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Product Feature:. Color: 6000K White; SMD Type: Latest 5050 chips SMD, Each LED has 13 SMD in total; Voltage: 12V.. Base Diameter: 14mm; Total Height: 40mm;. Cross Reference: fit for 1156 1073 1093 1129 1141 1159 1259 1459 1619 1651 1680 5007 5008 7506 7527 For Reference Only.. Application: Great for Rear Turn Signal Lights, etc. Also Common use for Car, Truck, Trailer, RV, Camper, Boats Light, Backup Reverse Light, Interior Light, Tail light, Corner light, Stop light, Parking light, Side marker light, etc.. Product Specification:. LED Type: 5050 LED. LED Quantity: 13. Fit: For DC 12 Volts. Base Diameter: 14mm. Total Height: 40mm. Color Temperature: 6000K White. Placement on Vehicle: Front, Rear, Left, Right. Package Included: 20 LED Light Bulbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.