Shop All Stereo & Optical Audio Cables
Sanoxy
12 Feet Audio Stereo 3.5mm Male-to-Female Extension Cable
Mfr # SANOXY-VNDR-12ft-audio
Zoro # G410036351
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanoxy
- MFR # SANOXY-VNDR-12ft-audio
- Zoro # G410036351
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
Sanoxy 25-Feet 3.5mm Stereo Audio Male to Female Extension Cable. 3.5mm Extension Cable 25 Feet - 3.5mm Female To Male. 3.5mm Extension Cable Extend the cable connection between your Smartphone, tablet or MP3 player with a car stereo, portable speaker or other 3.5mm stereo audio output. Supports devices containing a standard 3.5mm auxiliary jack.. Portable DVD players, laptops, portable CD players, MP3 players, iPods, pcs, and projectors all have one thing in common a 3.5 mm 1/8in. stereo audio jack. This stereo audio extension cable features a 3.5 mm male plug on one end and a female jack on the other.. 3.5mm Male to Female Stereo Audio Cable - 25 Feet 7.62 Meters by Sanoxy. . 3.5mm male-to-female stereo audio cable transmits audio in stereo format. Extends length of existing 3.5mm male-to-male cable not included. Works with any device equipped with standard 3.5mm audio jack or AUX-in port.. Simply connect the female end of the cable to an existing 3.5mm male-to-male cable and the male end of the cable to the respective port on a compatible device. The audio cable works with any device equipped with a standard 3.5mm audio jack or AUX-in port.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER ECR2025 3V Lithium Coin Cell Battery Replaces CR2025 (ECR2025)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJOS120)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Simplex 2081-9275 (ML18-12F273)
- D-LINK SYSTEMS 1000Base-Sx Multimode Sfp Optical Transceiver, -40 To +85C (DIS-S301SX)
- SANOXY 3.5mm Male to M Aux Cable Cord L-Shaped Right Angle Car Audio Headphone Jack Black (SANOXY-CABLE139)
- SANOXY Condenser Recording Microphone 3.5mm Gaming (WZ-165298917653)
- SANOXY 3.5mm Audio Extension Cable Stereo Headphone Cord Male to Female Car AUX MP3 5FT (SANOXY-CABLE44)
- SANOXY 5.1 USB to 3.5mm Mic Headphone Jack Stereo Headset 3D Sound Card Audio Adapter blue (SANOXY-CABLE126)
- SANOXY Docking Station 11 in 1 HDMI USB 3.0 C Hub 3.5MM VGA for Macbook, Laptops (usbc-dock-393996656996)
- SANOXY 3.5mm Male Audio AUX Jack to USB 2.0 Type A Female OTG Converter Adapter Cable (SANOXY-CABLE75)
- ACE PRODUCTS GROUP Ace Products Group PBS3R03 3 ft. Stereo Breakout Cable; 3.5 mm to Dual RCA (PBS3R03)
- Sanoxy Stereo & Optical Audio Cables