Sanoxy

10-Pack PL259 Solder Connector Plug with Reducer for RG8X Coaxial Coax Cable


product price: $30.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

PL259 Solder Connector Plug+Reducer is perfect for RG8X coaxial coax cable.. Suitable for Video Headend Applications.. Adapting reducer included in connector for use with RG8X.. Nickel-Plated machined brass construction, gold plated contacts and derlin insulator.. High reliability, strong vibration resistance, good mechanical and electrical performance.. Radio equipment and instrument, and ground transmission system, which are widely used in the vibration and harsh environment, are widely used in radio frequency coaxial cable.. Plating: Nickel-plated. Connector Material: Brass. Connector Body Style: Straight. Connector outer conductor: Male. Connector center conductor: Plug. Attachment of cable Center conductor: Soldered. Material: Brass. Net weight: 10pcs: 5.3oz / 150g. Package Included:. 10 x UHF RG8X Connectors. 10 x UG-176 Variable Diameter Tube

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.