Shop All Ferrules
Sanitube
Tank Weld Ferrule Light Duty 316L, 1/2
Mfr # 14WLMP6-050
Zoro # G0152468
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Tank Weld Ferrule Light Duty 316L,1/2" |
Description
Tank Weld Ferrule Light Duty 316L,1/2 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/16" Inside Diameter - 500' Length - Green (HS352-S500-GREEN)
- ZORO SELECT Industrial Snap Action Switch, Hinge, Lever Actuator, DPDT, 15A @ 240V AC Contact Rating (5JEH2)
- PYLE Cable Protective Cover Ramp, PCBLCO22 (PCBLCO22)
- NVENT HOFFMAN Ventilator, Gray, Plastic (ANMV6)
- SANITUBE Tank Weld Ferrule Light Duty 316L, 3 (14WLMP6-300)
- SANITUBE Long Plain Bevel Seat Ferrule 316L, 4" Od (14A6-400)
- SANITUBE Long Weld Clamp Ferrule 316L, 1-1/2 (14AM76-150)
- SANITUBE Long Plain Bevel Seat Ferrule, 3" Od T304 (14A4-300)
- SANITUBE Male Short Weld I-Line Ferrule-304, 6 (14WI4-600)
- SANITUBE Long Weld Clamp Ferrule 316L, 3 (14AM76-300)
- MILTON INDUSTRIES 1" x .718 I.D. Brass Hole Ferrule (1654-8)
- Sanitube Wire Connectors & Disconnects