Shop All Ferrules
Sanitube
Tank Weld Ferrule Light Duty 316L, 1-1/2
Mfr # 14WLMP6-150
Zoro # G0149485
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Tank Weld Ferrule Light Duty 316L,1-1/2" |
Description
Tank Weld Ferrule Light Duty 316L,1-1/2 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Box Cover Assy, Outdoor, BK, 20A, 4 Plugs (XB814C520BK)
- HONEYWELL C7031J2009 Electronic 12In Duct (C7031J2009)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97672)
- TECHFLEX Deutsch, Connector Kit, 6 Pin (DT06GY)
- SANITUBE Tank Weld Ferrule Light Duty 316L, 3 (14WLMP6-300)
- SANITUBE Female Short Weld I-Line Ferrule-316L, 6 (15WI6-600)
- SANITUBE Male Short Weld I-Line Ferrule-304, 4 (14WI4-400)
- SANITUBE Tank Weld Ferrule Light Duty 316L, 1/2 (14WLMP6-050)
- SANITUBE Roll-On Expanding Ferrule 304, 3 (14RMP4-300)
- SANITUBE Short Weld Clamp Ferrule-304, 6 (14WMP4-600)
- ZORO SELECT Ferrule, Copper, 0.57 in L, PK100 (797UZ5)
- Sanitube Ferrules