Shop All Sanitary Tube Fittings
Sanitube
Polished, Short Tee 304, 2" Id/Od
Mfr # 7WS4P-200
Zoro # G0146834
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanitube
- MFR # 7WS4P-200
- Zoro # G0146834
- Country of Origin China
- Category Sanitary Tube Fittings
Details
Item | Polished,Short Tee 304,2" Id/Od |
Description
Polished,Short Tee 304,2 In. Id/Od
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toilet Spud, 2 x 1 1/2 In, Brass/Rubber (SP-250)
- AMERICAN STANDARD Toilet Bowl, 1.28 gpf, Cadet 3 Flushing System, Floor Mount, Elongated, White (3075000.020)
- SLOAN Vacuum Breaker Repair Kit, Fits Sloan, For Regal Flush Vales, Plastic/Rubber (V551A)
- APACHE Part F Male Aluminum Cam/Groove, 4" (50400270)
- SANITUBE Wingnut I-Line Clamp, 2" 304 (13IS-200)
- SANITUBE EPDM Clamp Gasket, 2 (GTCE-200)
- SANITUBE King Comb. Nipple, 4" 316 Stainless (RST-400)
- SANITUBE Solid Clamp End Cap 316L, 1"-1-1/2 (16AMP6-100-150)
- SANITUBE Solid Clamp End Cap 316L, 2 (16AMP6-200)
- SANITUBE I-Line 90 degrees Elbow-304, 4" Female (2CI4-400)
- VNE STAINLESS STEEL FITTING (13MHHM2.0-H)
- Sanitube Tube Fittings