Shop All Sanitary Tube Fittings
Sanitube
Pol Cross 316L, 6" Od/Id
Mfr # 9W6P-600
Zoro # G0160782
product price: $585.99
/ea
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanitube
- MFR # 9W6P-600
- Zoro # G0160782
- Country of Origin China
- Category Sanitary Tube Fittings
Details
Item | Pol Cross 316L,6" Od/Id |
Description
Pol Cross 316L,6 In. Od/Id
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress union, 1" x 1" (79135)
- VIVE HEALTH Compact Toilet Safety Rail (LVA1055)
- BANJO Screen, 20 Mesh, Y Strainer, 1/2 - 3/4 In. (LS720)
- DELTA Red And Blue Delta Screws, Pair (RP12490)
- SANITUBE Solid Clamp End Cap 316L, 6 (16AMP6-600)
- SANITUBE Tee T316L Polished Id/Od, 6" Od, Long (7WL6P-600)
- SANITUBE Clamp x BW 2", 90 degrees Elbow, 316L (L2CM6-200)
- SANITUBE Clamp Tee 304L, 1-1/2 (7MP4-150)
- SANITUBE King Comb. Nipple, 3" 316 Stainless (RST-300)
- SANITUBE Clamp Concentric Reducer-316L, 3"X1-1/2 (3114MP6-300150)
- ZORO SELECT Sanitary Spool, 4" L, Straight Shape (SPOOL-0150X4.00-7-4)
- Sanitube Sanitary Tube Fittings