Sanitube

Long Thrd Bevel Ferrule 316L, 1" Od


product price: $50.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Basic Material Alloy Steel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Long Thrd Bevel Ferrule 316L,1" Od
Basic Material Alloy Steel

Description

Long Thrd Bevel Ferrule 316L,1 In. Od

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.