Shop All Hose Barb Fittings
Sanitube
Clampx3/8" Hose Barb Adapter 316L, 1-1/2
Mfr # 14MPHR6-150375
Zoro # G0231988
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanitube
- MFR # 14MPHR6-150375
- Zoro # G0231988
- Country of Origin China
- Category Hose Barb Fittings
Details
Item | Clampx3/8" Hose Barb Adapter 316L,1-1/2" |
Description
Clampx3/8 In. Hose Barb Adapter 316L,1-1/2 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Compact Cylinder, 100mm Bore, 50mm Stroke (CDQ2B100-50DZ)
- TITAN HD Motor Dual Run Cap, 60/10 MFD, 440V, Round (PRCFD6010A)
- CHICAGO DIE CASTING PULLEY 1-1/2X1/2"" (150A5)
- ENERPAC RWH121K1, REPAIR KIT (RWH121K1)
- FESTO Barbed L-Fitting LCN-M5-PK-4 (LCN-M5-PK-4)
- MILTON INDUSTRIES 3/8 in. Barb 1/4 in. Mnpt (PE21-142)
- BANJO 3/8" Barbed x 1/2" MNPT Adapter (HB050-038)
- BANJO 3/4" Barbed x 1/2" MNPT Adapter (HB050-075)
- LARSEN SUPPLY CO Hose Barb Tee, 3/8 Pls Bag (19-9578P)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/16 Inch Barb X 1/8 Inch NPT Male End (FM23)
- MIDWEST FASTENER 5/16" x 1/4FIP Brass Female Hose Barbs 5PK (33684)
- Sanitube Hose Barb Fittings