Shop All Hose Barb Fittings
Sanitube
Clamp X Hose Barb Adapter 316L, 1/2
Mfr # 14MPHR6-050
Zoro # G0233713
product price: $42.35
/ea
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanitube
- MFR # 14MPHR6-050
- Zoro # G0233713
- Country of Origin China
- Category Hose Barb Fittings
Details
Item | Clamp X Hose Barb Adapter 316L,1/2" |
Description
Clamp X Hose Barb Adapter 316L,1/2 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, L, 72 Teeth, Length 27.0 In (1DHP4)
- CENTURY Motor, 1/3 HP, OEM Replacement Brand: Westinghouse (OWW4517)
- COMPONENT HARDWARE OD Steel Flat Bearing Roller, 1-5/16" (B30-1034)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (520811000)
- NATIONAL BRAND 1/4 in. Brass Hose Ferrule (60100-16)
- MIDWEST FASTENER 1/4" x 1/8MIP Nylon Plastic Hose Barbs 8PK (66483)
- DIXON DF Industrial Interchange Automatic Pneumatic Coupler, 3/8 in Nominal, Coupler x Barb End Style, Bra (3DS3-B)
- MIDWEST FASTENER 3/8" x 1/2MIP Brass Hose Barbs 4PK (66512)
- DIXON King Nipple, NPT Threaded Stainless, 2" (RST25)
- MIDWEST FASTENER 3/8" x 1/4MIP Brass Hose Barbs 4PK (66515)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 3/8 Inch Hose Barb Splicer (FL366)
- Sanitube Hose Barb Fittings