Shop All Sanitary Tube Fittings
Sanitube
Clamp x BW 4", 90 degrees Elbow, 304
Mfr # L2CM4-400
Zoro # G0234964
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanitube
- MFR # L2CM4-400
- Zoro # G0234964
- Country of Origin China
- Category Sanitary Tube Fittings
Details
Item | Clamp x BW 4",90 degrees Elbow,304 |
Description
Clamp x BW 4 In.,90 degrees Elbow,304
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, EPDM (030X0661RE)
- WEATHERHEAD CROSS, COMPRESSION (7955X06X06X06X06)
- KOHLER Bathroom Sink, 12-1/4" H, 21-1/4" L, White (K-2006-0)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2" x 1" Pipe Size, Spigot x Socket (9837-249)
- SANITUBE Clamp True Y-304, 2 (28BMP4-200)
- SANITUBE Clamp Lateral Wye-304, 2 (28AMP4-200)
- SANITUBE Clamp Id/Od Polished Reducing Tee T316L, (7RMP6-250200)
- SANITUBE Pol Cross T304, 1" Od/Id (9W4P-100)
- SANITUBE Solid Clamp End Cap 316L, 2 (16AMP6-200)
- SANITUBE Pol Bw Cap T316, 2" Od/Id (16W6P-200)
- ZORO SELECT 2" Butt Weld T316L SS Long Tangent 90 Degree Elbow (V2S-6L2.0)
- Sanitube Sanitary Tube Fittings