Shop All Sanitary Tube Fittings
Sanitube
Clamp Tee 316L, 4
Mfr # 7MP6-400
Zoro # G0231622
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanitube
- MFR # 7MP6-400
- Zoro # G0231622
- Country of Origin China
- Category Sanitary Tube Fittings
Details
Item | Clamp Tee 316L,4" |
Description
Clamp Tee 316L,4 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" SS304 HEX PLUG (404-235)
- ZORO SELECT 3" MNPT x 4" TBE PVC Pipe Nipple Sch 80 (861-341)
- BRADFORD WHITE 233-47845-05 Pilot-Nat 17/26 (233-47845-)
- KOHLER Jolt 2-Handle Utility Faucet Threaded (30619-CP)
- SANITUBE Solid Clamp End Cap 304, 1"-1-1/2 (16AMP4-100-150)
- SANITUBE Solid Clamp End Cap 304, 3 (16AMP4-300)
- SANITUBE Pol Bw Cap T316, 2-1/2" Od/Id (16W6P-250)
- SANITUBE Type A 14Vb Stub End T316L, 4 (14VB6-400)
- SANITUBE Clamp Id/Od Polished Reducing Tee T316L, (7RMP6-250200)
- SANITUBE Bw True Y Id/Od 304L, 3 (28W4P-300)
- STEEL & OBRIEN 1-1/2" Butt Weld End Long 90 Deg. Elbow - 316SS Unpolished (L2S-1.5-1-316)
- Sanitube Tube Fittings